Buy more than* S$200* and get FREE SHIPPING

Invigorating Studio Large Pure Cotton Socks, Round Tip

4.25 (8)
Length from Heel(cm)
25
Fabric
100% Cotton
Size (cm)
27 - 29
Type
Rounded end
Color
Ecru
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Pair) 1 6938 39182001 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Equipment work
3
From Japan
On 2018-01-04 14:33:40
There is no elasticity etc. Socks in the early Showa! Army foot with a heel.
This review is about item#39182001.
For everyday use
4
From Japan
On 2017-10-17 16:15:46
I hope the price will be a little lower. We are expecting durability.
This review is about item#39182001.
work
5
From Japan
On 2016-03-10 15:04:31
Sturdy
This review is about item#39182001.
Working socks
5
From Japan
On 2015-09-22 22:03:24
In normal socks the ankle was tightened It is great for myself who have large ankles and thick ankles
This review is about item#39182001.
wear
5
From Japan
On 2015-06-08 17:31:04
Comfortable to wear
This review is about item#39182001.
Everyday use
4
From Japan
On 2014-11-14 20:19:25
I am using pure cotton since it is a fat pad. Because there is not a big size, I bought it for trial. This product feels the fabric is thin. There is no cramped feeling with soft socks, but you will soon find a hole in the sole of the foot. It may be good when you do not walk around.
This review is about item#39182001.
various
4
From Japan
On 2014-05-12 19:53:24
It's okay
This review is about item#39182001.
Metal Processing
4
From Japan
On 2014-04-08 14:06:04
It is large and easy to wear
This review is about item#39182001.

Related Products