Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Invigorating Studio Large Pure Cotton Socks, Separated Tip

3.00 (3)
Length from Heel(cm)
25
Fabric
100% Cotton
Size (cm)
27 - 29
Type
Divided end
Color
Ecru
Material
Cotton 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Pair) 1 6939 39182017 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Garden management work
3
From Japan
On 2017-04-15 17:16:02
I bought it for underground shoe bags, I bought it for five fingers in the past, but the two fingers are GOOD! The comfort is reasonable!
This review is about item#39182017.
To work
1
From Japan
On 2015-01-15 21:54:46
I bought it for a larger size but it is harder than my thumb.
This review is about item#39182017.
Manufacturing work
5
From Japan
On 2014-07-09 15:52:44
Until now, there was a feeling of oppression on the thumb, but it's bigger so I can use it normally.
This review is about item#39182017.

Related Products