Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23100-GG2-750 Honda 1PC 1 MOTE-11 39188667 14.25 SGD
In stock
23100-GRI-753 Honda 1PC 1 MOTE-12 39188676 14.14 SGD
In stock
23100-GAG-751 Honda 1PC 1 MOTE-14 39188685 17.49 SGD
In stock
3KJ-17641-00 YAMAHA 1PC 1 MOTE-21 39188694 13.27 SGD
In stock
3WF-17641-00 YAMAHA 1PC 1 MOTE-22 39188703 19.21 SGD
In stock
4JP-17641-00 YAMAHA 1PC 1 MOTE-23 39188712 19.21 SGD
In stock
5ML-E7641-00 YAMAHA 1PC 1 MOTE-28 39188721 27.80 SGD
In stock
27601-04C03 Suzuki 1PC 1 MOTE-31 39188737 17.35 SGD
In stock
27601-33G00 Suzuki 1PC 1 MOTE-33 39188746 21.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 8
3 star 9
2 star 4
1 star 2
Review Rating: 3.61
33 Customer Reviews
The reviews are automatic translation.
Maintenance of the Honda DIO
5
From Japan
On 2017-02-24 18:13:19
Because the price was ordered to try because you affordable, I would like durability continue to follow-up.
This review is about item#39188667.
Moped maintenance
4
From Japan
On 2017-02-11 15:25:49
Scheduled to take to the study of the future to check the usage. This future if you're I want to use.
This review is about item#39188667.
When the drive belt replacement.
3
From Japan
On 2016-12-05 16:57:58
Cheap and was saved. Worrisome is durable, but confirmation is yet to come. Only use normally as a foot, because full-open acceleration also rarely I believe that enough either.
This review is about item#39188667.
Used to address V125 K7
3
From Japan
On 2016-11-30 20:19:17
7 times, was measured. 731mm. Genuine, there are 735mm ~ 733mm product error. This product, 4mm short order, the fastest fully open should not be put out absolute! It expires sure! Let's use the holding to 80% of the output. Will cause the cut is also fully open throttle. Prepared to deal 4mm short because you always fall on the driven center! It was fully bite. I think that it has long if you use to save. But I think that there is a risk when you use more than 10000km. If every 3000km, so good even with the naked eye is better to check I is recommended. Such troublesome that you finally think it better to put genuine If you think Ren. Once cut, it is the worst. It has locked tire.
AddressV125 K7
5
From Japan
On 2016-09-20 00:22:45
It is usually genuine 735mm, but genuine itself also has a solid difference. 733mm There is also genuine. There are 74 pieces 734mm After this time the product is measured. But is shorter than 1 mm mm usually genuine, I no problem. It's durability after. Wonder if the original take if able to have 5000km?
Belt exchange
4
From Japan
On 2016-06-24 18:16:25
I bought because it is cheaper compared to the other. Not yet replaced, but, whether not the durability may if decent.
This review is about item#39188746.
Belt exchange of address V125G
4
From Japan
On 2016-06-18 17:23:05
The last time was also exchanged for the same thing, but it is the exchange in order just in case since the traveling 10,000 kilometers. Because it was the removed belt also still okay, it is likely durability. Since the stepped weight roller is worrisome, it was at the same time belt also exchange.
This review is about item#39188746.
Belt exchange to scooter.
3
From Japan
On 2016-06-12 16:05:36
Durability is unknown I think commodity no favorably compared with the genuine parts.
This review is about item#39188667.
Belt exchange
3
From Japan
On 2016-03-16 10:26:08
It takes time to continue purchase order part number is not written properly belt. Extending After you feel like a little early.
This review is about item#39188667.
Scooter drive system
4
From Japan
On 2016-03-08 14:38:45
It is the first of the goods purchased, but I felt in high quality for the price. Look at the future exhaustion degree, I would like to if also purchase as satisfactory.
This review is about item#39188667.

Related Products