Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Highlighter Sparky-1, 5 Color Set

5.00 (3)
Ink Color
Pink, yellow, green, orange, blue
Line Width (mm)
3.5
Case Dimension (mm)
139.5x60x18
Type
Chokueki-shiki
Weight (g)
68
Material
(Axis cap) resin
Ingredients
Water pigment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5color) 1 WKP1-5C 39182193 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Draw a line on print
5
From Japan
On 2018-04-23 13:10:15
It is easy to use because the color is beautiful and ink firmly comes out.
This review is about item#39182193.
When creating materials
5
From Japan
On 2017-07-17 15:45:36
Apply highlighter to highlights and points of interest when creating various materials. It is extremely colorful, and it is easy to see.
This review is about item#39182193.
Used for check
5
From Japan
On 2015-03-17 13:46:50
Even if you forget to lid, it is not convenient because it will not dry easily. It is cheaper than the home center in the neighborhood and it is saved.
This review is about item#39182193.

Related Products