Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Withstand Load (kg) Depth (mm) Overall Length (mm) Width (mm) Material Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Depth (mm) Overall Length (mm) Width (mm) Material Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 48x58x23 1pc 1 MG-752-W 23786446 5.96 SGD
In stock
- - - - - 48x58x23 1pc 1 MG-752-D 23786473 5.96 SGD
In stock
- - - - - 48x58x23 1pc 1 MG-752-B 23786455 5.96 SGD
In stock
- - - - - 48x58x23 1pc 1 MG-752-G 23786464 5.96 SGD
In stock
About 3 23 58 48 ABS ? R-POM ? steel magnet - 1PC 1 MG-752-OR 39182211 5.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Hook for blue seat
5
From Japan
On 2016-08-11 16:27:02
It is very convenient to be able to freely change the place to stop the hook It is also fun to think about the use rather than the hook that will bring things because there are so many sizes
This review is about item#23786455.
Blue Seat Fastening
5
From Japan
On 2015-10-23 08:46:23
It was pretty strong, we could temporarily fix the blue seat.
This review is about item#39182211.
Lower the slip on the whiteboard
5
From Japan
On 2015-06-19 14:52:37
I thought that I wanted to be able to withstand the weight
This review is about item#39182211.
Storage
5
From Japan
On 2015-02-14 18:41:08
Magnetic force is quite powerful. I think that the back side is also protected and a good product. I hope there are products with metal parts stainless steel specification ~. Because it can be used on a unit bus or outdoors.
This review is about item#39182211.

Related Products