Buy more than* S$200* and get FREE SHIPPING

Label Writer TEPRA PRO

4.80 (5)
Fixed Length Printing (cm)
1 to 50
Allocation
4 types
Printing Method
Thermal transfer PRO printing method
Color (Body)
Dark grey
Margins
2-Step
Tabular Work
4 types
Built-in File
About 125 characters, maximum of 2 files
Letter Spacing
2 steps alphanumeric-character proportional system
Cutter Part
Auto cutter
Font
16, 48 dot type
Dictionary, Number of Characters
Phrase conversion with learning function, about 63,000 words and 5196 characters
Sentence Memory
About 125 characters
Ground Tint Printing
Ready-made woven pattern 7 types
Decorations & Ornament Letters
5 types
Outer Frame
75 kinds
Character Size
6-Step
Font
Kanji: 2 (Myocho, Gothic) Kana: 3 (Myocho, Gothic, Happi) Alphameric character: 3 (Mincho, Gothic and BR)
Printing
From the line 1 to line 6
Body Dimensions (Width x Depth x Height) (mm)
About 183 x 216 x 60
Printer
Thin film thermal head (180 dpi, 96 dot)
Input Method
JIS array compliant keyboard type
Label Width
P-TAPE Standard 4, 6, 9, 12, 18mm
Display
6 Characters x 2 lines
Power
Two way power (Accompanying AC adaptor, AA alkaline dry-cell x 6 (sold separately)
Weight (g)
About 600 (excluding a dry-cell and a tape)
Accessories
Trial PRO tape cartridge (12mm width), AC adapter (AC0615J), transcription stick
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR250 39182263 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I have not received it yet so I am satisfied so far
5
From Japan
On 2017-12-19 14:43:29
I can not comment because the goods have arrived yet. I will comment after the item arrives.
This review is about item#39182263.
Document classification
4
From Japan
On 2017-11-20 16:03:13
Easy to use and easy to work even for the first time. The difficulty is that labels are difficult to peel off.
This review is about item#39182263.
Sorting work
5
From Japan
On 2017-07-17 11:02:21
Sorting, managing display of parts, clarifying helmets of workers etc.
This review is about item#39182263.
Name a variety of equipment in everyday life
5
From Japan
On 2017-03-01 18:04:44
Separately nothing, the use form was chotto esoteric. I wanted you to do a little more detail.
This review is about item#39182263.
Printing at the next replacement of oil change
5
From Japan
On 2017-02-04 14:46:37
In the past, we used Tepra about five years ago and ink flew away and letters also faded, so purchase this item. The letter key is also lighter than before, and the operation is easy to understand. Automatic cutter is also good, printing is beautiful.
This review is about item#39182263.

Related Products