Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Piston Kit

3.67 (3)
Caution
Due to imported products, there are cases that the product is having small scratch, however this is not a defect.
...see all>
Product Options
ADD TO CART
Size Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50mm 13101-GW3-000 1Set 1 MOPKH-10 39120112 28.99 SGD
In stock
46mm 13110-GE2-890 1Set 1 MOPKH-11 39120121 33.99 SGD
In stock
46mm 13101-GW2-000 1Set 1 MOPKH-14 39120094 31.99 SGD
Shipped after 2018-06-27
54mm 3VR-11631-00-96 1Set 1 MOPKY-11 39120191 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
In stock
2
From Japan
On 2017-07-01 02:59:22
I thought it was a piston that comes with a kit without a hole on the suction side in the photo, but it was a type with holes. The piston that is in use now is a hole that can be opened close to genuine on a thing without a hole, but I can not say nothing because I have not used this type yet. The part of the head is slightly bigger and slight compression may be lowered. Since I am not using it, I can not say anything, but please change the photo if the product changes. I will make a mistake. When I asked a question to the monotaro, it was that the hole opened for measures against heat. I feel that the hole position is too low ...
This review is about item#39120121.
To the motorcycle engine!
5
From Japan
On 2015-02-16 17:21:20
I exchanged at the overhaul of the motorcycle engine, genuine products are very high so the power has returned again with this. This is good for repairing.
This review is about item#39120112.
As a bore-up piston for KSR-2
4
From Japan
On 2012-11-17 11:34:11
The product itself is fine. However, the weight of the piston of the domestic boa up kit is fairly heavy, so the vibration of the engine has become big. Due to its thick wall, the durability will have increased, but I am worried about the influence on other parts. Although I am running about 1000 km after installation, the problem has not appeared so far.
This review is about item#39120112.

Related Products