Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Piston Kit

3.00 (4)
...see all>
Product Options
ADD TO CART
Main Conforming Genuine Product Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Conforming Genuine Product Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13110-GBL-000 47mm 1Set 1 MOPKH-07 39120076 34.99 SGD
In stock
13101-GM6-010 STD 1Set 1 MOPKH-08S 39120085 18.99 SGD
In stock
2VV-11631-02-A0 STD 1Set 1 MOPKY-12S 39120207 -
Discontinued
[x]
13101-GW3-000 STD 1Set 1 MOPKH-09S 39120103 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Scooter Maintenance
1
From Japan
On 2018-02-24 18:56:49
Although it was applicable to the piston of the lead 90, I wanted you to fill in the size as well. I ordered it only when it was 50 mm, and when I came I could not use it at about 47.5 mm. I would like to exchange with 50 mm size if possible.
This review is about item#39120103.
Maintenance of motorcycle
1
From Japan
On 2017-06-27 19:43:45
A thing different from the product image arrived. It was a hole with a hole beside the piston.
This review is about item#39120085.
Inventory parts
5
From Japan
On 2017-03-30 10:02:59
Since genuine is expensive and there are no motorcycle parts shop outside company, it is very helpful from the monotail.
This review is about item#39120085.
For repair
5
From Japan
On 2015-08-12 14:39:22
It is a repeat. I used it for overhaul of a tired engine. Good durability, no problem at all.
This review is about item#39120085.

Related Products