Buy more than* S$200* and get FREE SHIPPING

Bore Up Cylinder KIT

3.60 (5)
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54mm 1Set 1 MOCKBY-07 39119972 109.99 SGD
Shipped after 2018-01-24
45mm 1Set 1 MOCKBS-01 39119997 87.99 SGD
Shipped after 2018-04-02
44mm 1Set 1 MOCKBY-01 39119945 86.99 SGD
Discontinued
56mm 1Set 1 MOCKBY-05H 39119963 -
Discontinued
[x]
55mm 1Set 1 MOCKBS-02 39120006 149.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
I burned in, so I exchanged it
4
From Japan
On 2017-12-10 07:59:50
The first ring has an engraved "R" and a taper towards the inside. The second ring is straight without stamping. "Examining the piston kit to be incorporated in the above set, both rings have an engraved mark of R. I got the answer" It's okay to incorporate it either upside down or downwards ", but the piston rings each have a purpose and shape Are different. I incorporated it and worked, but I am worried about the remaining life. I will understand the result from now, but considering the price, I am satisfied if it can ride about 5,000 km.
This review is about item#39119997.
Repair (Overhaul)
3
From Japan
On 2016-08-18 11:41:05
As it is quality made abroad again, I think that it would be better to do chamfering of cylinder / piston deburring. I can not trust the accuracy of the clearance, so I think whether it is better not to take out hands if you can not set the cab, as to whether you should do a break-in driving.
This review is about item#39119945.
Super Jog Z's bore UP (68 CC)
4
From Japan
On 2016-03-10 16:58:12
Main cleaner 85 # with air cleaner opening area being doubled and in use. Running with the combination of high speed pulley and racing CDI has become quite satisfying. (Personal subjectivity) We used carefully gentle mixing of 20: 1 to 25: 1 for the break-in. I have used it for about two and a half but it is not broken. This time I purchased the same item as spare parts. The fuel economy ranges from 36 to 40 km / l and about twice the live Dio.
This review is about item#39119945.
Let's 2 for repair
2
From Japan
On 2014-07-10 13:13:55
A crack has broken in the piston at about 6000 km of running. It may be useless because it is cheap, but I would like to raise the strength of the piston a little more.
This review is about item#39119997.
Old car
5
From Japan
On 2013-11-14 13:24:29
Like an old car, like a new car, it rose again.
This review is about item#39119997.

Related Products