Buy more than* S$200* and get FREE SHIPPING

Large Tabi Socks

Caution
Design of product band may be different. 332L heather color has 4 colors, however the colors cannot be selected.
Length from Heel(cm)
28
Size (cm)
28 to 30
Type
Finger with
Material
Cotton, nylon, polyurethane
Specification
With supporter, heeled, and double rubber cuff
...see all>
Product Options
ADD TO CART
Fabric Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- White 1Bag(4Pair) 1 312L 39182297 -
Discontinued
[x]
- Sand Ecru 1Bag(4Pair) 1 302L 39182281 -
Discontinued
[x]
- Navy Blue 1Bag(4Pair) 1 322L 39182306 -
Discontinued
[x]
Cotton, nylon, polyurethane Heather 1Bag(4Pair) 1 332L 39182315 -
Discontinued
[x]
ADD TO CART

Related Products