Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socks for People With Large Feet 4P With The Shins Feeling At Ease, Round Tip

4.00 (6)
Caution
Design of product band may be different. 331L heather color has 4 colors, however the colors cannot be selected.
Fabric
Cotton, nylon, polyurethane
...see all>
Product Options
ADD TO CART
Length from Heel(cm) Size (cm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length from Heel(cm) Size (cm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 27+/-1 28 to 30 Sakimaru White 1Bag(4Pair) 1 311L 39182333 -
Discontinued
[x]
About 27+/-1 28 to 30 Sakimaru Heather 1Bag(4Pair) 1 331L 39182351 -
Discontinued
[x]
About 27 +/- 1 28 - 30 Rounded end Ecru 1Bag(4Pair) 1 301L 39182324 -
Discontinued
[x]
About 27 +/- 1 28 - 30 Rounded end Navy 1Bag(4Pair) 1 321L 39182342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Taking wild vegetables
5
From Japan
On 2017-03-15 14:59:27
It is the best excellence. liked it. It was the first time I fit in my socks this time. There are encounters in socks too.
This review is about item#39182342.
When in the warehouse delivery work.
1
From Japan
On 2016-12-09 15:20:16
It is 28 to 30 centimeters, but it is 28 centimeters, but the legs are exact, but when the calves are stiff, the sound is cut off. It is doubtful about durability.
This review is about item#39182324.
Standing work
5
From Japan
On 2016-03-18 22:37:33
Thanks to the supporter of W Well, it's hard to get tired with your feet even when working all day. The price is also conscientious and I will buy it again.
This review is about item#39182324.
For factory work
5
From Japan
On 2016-03-14 10:40:42
I am going to purchase it from now, as far as it was purchased at the work shop.
This review is about item#39182324.
Civil engineering
5
From Japan
On 2015-06-27 07:33:59
I purchased it because I do not sell large socks where I live. The size was loose and the length was just right and the strength of support was not too hard so it was easy to wear feet even if you wore it for a day. I do not know if I do not keep wearing durability, but I would like to continue to purchase it in the future.
This review is about item#39182351.
When snow removal etc., wear boots
3
From Japan
On 2014-01-22 16:10:46
There is no dissatisfaction in material, knitting method etc. The size of the leg is certainly larger for a person of 27.0 cm, although the length of the foot part is too large, the size around the calves is not enough. Please review the dimensions.
This review is about item#39182324.

Related Products