Buy more than* S$200* and get FREE SHIPPING

FCN Solder Type Male Connector

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (conductor)
Copper alloy
Extraction Force
2.94N or more (8-pole), 22.54N or more (64-pole)
Compatible Print Substrate Thickness (mm)
Standard 1.6
Maximum Voltage (V)
AC250
Contact Resistance (mohm)
(6VDC, 0.3A) 15 or less
Main Part Shape
Plug
Insulation Resistance (Mohm)
1000 or more (500VDC)
Material (insulator)
Polyester resin UL94V-0
Surface Processing
Contacts / gold plating (PAGOS)
Terminal Shape
Soldering (soldering type cable)
Operating Temperature Range (deg C)
-55 to +85
...see all
Product Options
ADD TO CART
Insulation Voltage Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Allowable Current (A) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Voltage Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Allowable Current (A) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500VAC, 1 minute 17.84 23.34 7.62 28.84 Maximum / 3 (DC), (pressure type 1) 8 1PC 1 FCN-361P008-AU 39182473 3.05 SGD
Shipped after 2017-01-23
500VAC, 1 minute 28 33.5 17.78 39 Maximum / 3 (DC), (pressure type 1) - 1PC 1 FCN-361P016-AU 39182482 5.15 SGD
In stock
500VAC, 1 minute 38.16 43.66 27.94 49.16 Maximum / 3 (DC), (pressure type 1) 24 1PC 1 FCN-361P024-AU 39182491 6.26 SGD
Shipped after 2017-01-20
500VAC, 1 minute 68.64 74.14 58.42 79.64 Maximum / 3 (DC), (pressure type 1) 48 1PC 1 FCN-361P048-AU 39182525 8.37 SGD
In stock
, 1 minute 500VAC 58.48 63.98 48.26 69.48 Max / 3 (DC), (pressure type 1) 40 1PC 1 FCN-361P040-AU 39182516 7.80 SGD
In stock
, 1 minute 500VAC 48.32 53.82 38.1 59.32 Max / 3 (DC), (pressure type 1) 32 1PC 1 FCN-361P032-AU 39182507 6.55 SGD
In stock
ADD TO CART

Related Products