Buy more than* S$200* and get FREE SHIPPING

2-piece terminal block

5.00 (1)
Material (insulator)
P.B.T.(UL94V-0)
Rating
250V-7A
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Pitch between Terminals (mm) Rated Compatible Wire Dimensions A (mm) Number of Poles Number of Poles (P) Availabel Electric Wire Range Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Pitch between Terminals (mm) Rated Compatible Wire Dimensions A (mm) Number of Poles Number of Poles (P) Availabel Electric Wire Range Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
88.9 7.62 0.75mm2 (AWG18) 98 20P - 2-0.32mm2 (AWG14-AWG22) 68.58   1pc 1 ML-100-AS-20P 39184616 36.63 SGD
In stock
58.42 7.62 0.75mm2 (AWG18) 67.5 12P - 2-0.32mm2 (AWG14-AWG22) 38.1   1pc 1 ML-100-CS-12P 39184661 22.44 SGD
In stock
58.42 - 0.75(mm2 )(AWG18) 67.50 - 12 2(mm2 )-0.32(mm2 )(AWG14-AWG22) 38.10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-100-P-12P 75786322 16.42 SGD
Shipped after 2017-12-28
88.90 - 0.75(mm2 )(AWG18) 98.00 - 20 2(mm2 )-0.32(mm2 )(AWG14-AWG22) 68.58 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-100-P-20P 75786331 24.69 SGD
Shipped after 2017-12-28
58.42 7.62 0.75mm2 (AWG18) 67.5 12P - 2-0.32mm2 (AWG14-AWG22) 38.1   1pc 1 ML-100-AS-12P 39184607 27.34 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control output terminal block
5
From Japan
On 2017-02-20 14:39:07
Because the base and the terminal are separated, it is very nice because it is easier to replace the parts inside the unit during maintenance and inspection.
This review is about item#39184686.

Related Products