Buy more than* S$200* and get FREE SHIPPING

Terminal Block

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Terminals Fittings
Soldering terminal
Insulation Resistance (Mohm)
DC500V 1000 more
Material (insulator)
P.B.T.(UL94V-0)
Terminal Screws
Square washer with screws (M4x8)
Pitch between Terminals (mm)
10.16
Withstand Voltage
AC2000V (between 1min)
Rating
250V-15A
Standard
UL standard
Number of Poles
20P
Mounting Method
Screwed
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML-50-W4AXF-20P 39184774 12.68 SGD
In stock
ADD TO CART

Related Products