Buy more than* S$200* and get FREE SHIPPING

Soldering Terminal Block ML-250-S1AXF

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Terminal Screws Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Number of Poles (P) Dimensions A (mm) Rating RoHS Directive Color (Body) Number of Poles Mounting Method Insulation Resistance (Mohm) Specification Material (insulator) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Screws Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Number of Poles (P) Dimensions A (mm) Rating RoHS Directive Color (Body) Number of Poles Mounting Method Insulation Resistance (Mohm) Specification Material (insulator) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - RoHS compliant -   1PC 1 ML-250-S1AXF-6P 39184853 4.99 SGD
Shipped after 2018-02-26
Square washer screws (M3 x 7.2) 30.48 7.62 AC2000V (1 min.) - 40.47 250V-10A Correspondence Black 3P Screwed DC500V 1000 or more RoHS compliant P.B.T.(UL94V-0)   1PC 1 ML-250-S1AXF-3P 39184826 2.99 SGD
Shipped after 2018-02-26
Square washer screws (M3 x 7.2) 22.86 7.62 AC2000V (1 min.) - 32.85 250V-10A Correspondence Black 2P Screwed DC500V 1000 or more RoHS compliant P.B.T.(UL94V-0)   1PC 1 ML-250-S1AXF-2P 39184817 2.99 SGD
Shipped after 2018-02-26
Square washer screws (M3 x 7.2) 38.1 7.62 AC2000V (1 min.) - 48.09 250V-10A Correspondence Black 4P Screwed DC500V 1000 or more RoHS compliant P.B.T.(UL94V-0)   1PC 1 ML-250-S1AXF-4P 39184835 3.99 SGD
Shipped after 2018-02-26
Square washer with screw (M3 x 7.2) 15.24 - AC2000V (1 min.) 1 25.23 250V-10A Correspondence B (Black) - Screwed More than 1000 (DC500V) Terminal number indicated on main body. P.B.T.(UL94V-0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-250-S1AXF-1P 75775165 2.99 SGD
Shipped after 2018-03-08
Square washer with screw (M3 x 7.2) 45.72 7.62 AC2000V (1 min.) - 55.71 250V-10A - Black 5P Screwed DC500V 1000 more RoHS compliant P.B.T.(UL94V-0)   1PC 1 ML-250-S1AXF-5P 39184844 3.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products