Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Terminal Banana Connector

4.50 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Correspondence
Insulation Resistance (Mohm)
High impact styrene
Rating
30V-3A
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 TJ-3A-B 39185404 1.99 SGD
In stock
Red 1PC 1 TJ-3A-R 39185413 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Milling machine sensor
5
From Japan
On 2017-08-29 18:44:57
As everyone is saying, it's just a snug size. Because it is cheap and good product, no complaints.
This review is about item#39185404.
It is for speaker wire connection from acoustic power amplifier.
5
From Japan
On 2017-08-11 16:46:16
The overall size is small, but the plug-in is tightly and functionally totally no problem.
This review is about item#39185404.
Used for connecting test equipment of self-made variable power supply (AC adapter)
3
From Japan
On 2017-04-21 08:46:30
Used as a connection cable to the power supply terminal. It is easy to pull out by inserting with one touch and I am satisfied.
This review is about item#39185413.
Test terminal for bullet board
5
From Japan
On 2017-01-14 14:48:42
Solder 0.5 sq cable and use. The connection and disconnection of board side connection is just right. Furthermore, it is cheaper than a certain company which looks like the same type (although it is several tens of yen ...)
Speaker cable terminal
5
From Japan
On 2016-06-16 03:07:20
While being small, I am satisfied with the product with very high accuracy.
This review is about item#39185413.
Power supply
5
From Japan
On 2016-06-07 15:34:08
I use a stabilized power supply on the desk, and its front panel has a jack. It is set to the required voltage, and it is used to create the "power supply cable" to be used as the power supply for various devices.
This review is about item#39185404.
Production of test code
3
From Japan
On 2016-06-01 13:40:36
I would like to handle the longer "TJ - 2167" too.
This review is about item#39185404.
Fabrication of test cable
4
From Japan
On 2014-06-13 13:34:47
It is shorter than I thought, but there is no problem with the feeling of use.
This review is about item#39185404.
For speaker cord tip
5
From Japan
On 2013-12-01 14:25:39
Thank you very much for sending me though it is a small number.
This review is about item#39185404.
Lead wire repair parts of tester
5
From Japan
On 2013-04-16 11:08:11
It is a detachable feeling which is almost the same as the standard item.
This review is about item#39185404.

Related Products