Buy more than* S$200* and get FREE SHIPPING

Lug Terminal Block

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminals Fittings
Lug terminal
Mounting Method
Screwed
...see all>
Product Options
ADD TO CART
Number of Poles Number of Poles (P) Specification RoHS Directive Color (Body) Insulation Resistance (Mohm) Material (insulator) Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Dimensions A (mm) Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Number of Poles (P) Specification RoHS Directive Color (Body) Insulation Resistance (Mohm) Material (insulator) Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Dimensions A (mm) Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4P - RoHS compliant - Black DC500V 100 or more Phenol (UL94V-0) - - AC1000V (1 min.) - 125V-3A   1PC 1 ML-3182-4P 39185544 1.99 SGD
In stock
10P - RoHS compliant - Black DC500V 1000 more P.B.T.(UL94V-0) 94.5 9 AC1500V (1 min.) 103 125V-10A   1PC 1 ML-18-10P 39185474 3.99 SGD
In stock
3P - RoHS compliant - Black DC500V 1000 more P.B.T.(UL94V-0) 31.5 9 AC1500V (1 min.) 40 125V-10A   1PC 1 ML-18-3P 39185483 2.99 SGD
In stock
5P - RoHS compliant - Black DC500V 1000 more P.B.T.(UL94V-0) 49.5 9 AC1500V (1 min.) 58 125V-10A   1PC 1 ML-18-5P 39185492 1.99 SGD
In stock
7P - RoHS compliant - Black DC500V 1000 more P.B.T.(UL94V-0) 67.5 9 AC1500V (1 min.) 76 125V-10A   1PC 1 ML-18-7P 39185501 5.99 SGD
Shipped after 2018-06-01
10P - RoHS compliant - Black DC500V 100 or more Phenol (UL94V-0) - - AC1000V (1 min.) - 125V-3A   1PC 1 ML-3182-10P 39185517 2.99 SGD
In stock
15P - RoHS compliant - Black DC500V 100 or more Phenol (UL94V-0) - - AC1000V (1 min.) - 125V-3A   1PC 1 ML-3182-15P 39185526 6.99 SGD
Shipped after 2018-06-01
- 20 - Correspondence B (Black) More than 100 (DC500V) Phenol (UL94V-0) - - AC1000V (1 min.) - 250V-3A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3182-20P 75776617 7.99 SGD
Shipped after 2018-06-06
3P - RoHS compliant - Black DC500V 100 or more Phenol (UL94V-0) - - AC1000V (1 min.) - 125V-3A   1PC 1 ML-3182-3P 39185535 0.99 SGD
In stock
5P - RoHS compliant - Black DC500V 100 or more Phenol (UL94V-0) - - AC1000V (1 min.) - 125V-3A   1PC 1 ML-3182-5P 39185553 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for network of speaker system
5
From Japan
On 2018-05-20 09:08:46
I used it to renew the network of the vintage speaker system. It was able to finish with a good feeling even if the base was firmly fixed as a lug terminal block and it was able to fix firmly and the current capacity of the conductor was large and soldered by winding the lead of the capacitor or the coil.
This review is about item#39185501.
New production of electronic equipment
5
From Japan
On 2018-02-26 10:15:50
There are many types of terminals and it is convenient. The appearance of the wiring is improved compared to the conventional standing lug.
This review is about item#75776617.
New production of electronic equipment
4
From Japan
On 2017-09-01 09:00:13
The range of choice of the number of terminals is convenient and convenient. It is perfect if you can select the orientation of lug terminals for all models.
This review is about item#39185553.
Lead wire transformer terminal plate of vacuum tube amp
5
From Japan
On 2014-03-10 20:05:09
The size is perfect, easy soldering and easy to use. The soldering terminal is a bit more durable and the bigger one is the more easy to use.
This review is about item#39185553.

Related Products