Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Relay Terminal Block, Press Type, ML-150-S

3.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire Range Stranded Conductor (mm2)
0.75 to 2.0
RoHS Directive
Correspondence
Color (Body)
GY (gray)
Insulation Resistance (Mohm)
DC500V 600 or more
Material (insulator)
P.P.(UL94V-0)
Pitch between Terminals (mm)
8.1
Rating
380V-25A
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Number of Poles Specification Number of Poles (P) Compatible Electric Wire Range Solid Conductor (mm) Terminal Screws Dimensions B (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Number of Poles Specification Number of Poles (P) Compatible Electric Wire Range Solid Conductor (mm) Terminal Screws Dimensions B (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
87.5 - - - phi1.0 to 2.0 M2.5 72.9 AC2500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-S-11P 59716727 5.99 SGD
Shipped after 2018-05-10
55.1 - - 7 phi1.0 to 2.0 M2.5 40.5 AC2500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-S-7P 59716684 4.99 SGD
Shipped after 2018-05-07
63.2 - - 8 phi1.0 to 2.0 M2.5 48.6 AC2500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-S-8P 59716693 17.99 SGD
Shipped after 2018-05-10
38.9 - - 5 phi1.0 to 2.0 M2.5 24.3 AC2500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-S-5P 59716666 5.99 SGD
Shipped after 2018-05-10
14.6 - - 2 phi1.0 to 2.0 M2.5 - AC2500V (1 min.)   1PC 1 ML-150-S-2P 59716632 1.99 SGD
In stock
79.4 - - - phi1.0 to 2.0 M2.5 64.8 AC2500V (1 min.)   1PC 1 ML-150-S-10P 59716711 4.99 SGD
In stock
6.5 - - 1 phi1.0 to 2.0 M2.5 - AC2500V (1 min.)   1PC 1 ML-150-S-1P 59716623 0.99 SGD
In stock
47.0 - - 6 phi1.0 to 2.0 M2.5 32.4 AC2500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-S-6P 59716675 6.99 SGD
Shipped after 2018-05-10
71.3 - - 9 phi1.0 to 2.0 M2.5 56.7 AC2500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-S-9P 59716702 6.99 SGD
Shipped after 2018-05-07
22.7 - - 3 phi1.0 to 2.0 M2.5 8.1 AC2500V (1 min.)   1PC 1 ML-150-S-3P 59716641 10.99 SGD
Shipped after 2018-05-10
95.6 12P RoHS compliant - phi1.0 to 2.0 (Screw Osaekomi) M2.5 81 AC2500 (1 min.)   1PC 1 ML-150-S-12P 39185736 5.99 SGD
In stock
30.8 4P - 4 diameter 1.0 ~ 2.0 M2.5 16.2 AC2500V (1 minute)   1PC 1 ML-150-S-4P 59716657 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Wiring work
2
From Japan
On 2017-05-12 22:02:24
Is the drawing from 1P to 11P different? Dimensions with descriptive text do not match. I used 12P, but it is compact and the wiring is satisfied in the plastic box.
This review is about item#39185736.
Wiring Extension Jig
4
From Japan
On 2016-12-13 11:18:27
There is a sense of security with screw tightening when fixing. In us application, although the size is slightly larger, I think that it is appropriate to consider the fixed method.
This review is about item#59716711.
wiring
3
From Japan
On 2016-04-20 08:22:54
I felt it was difficult to handle because the size is rather small.
This review is about item#59716632.
For hobbies
5
From Japan
On 2016-02-10 15:06:53
I was used to the fixed terminal block so it was so small I was surprised. But I can use it, I like it.
This review is about item#39185736.
Used for wiring connection of motorcycle
5
From Japan
On 2014-01-28 14:33:48
Good quality, good use. It is good if there are goods with different colors.
This review is about item#39185736.

Related Products