Buy more than* S$200* and get FREE SHIPPING

Terminal Block, Printed Circuit Board

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Withstand Voltage
AC2000 (1 min.)
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Pitch between Terminals (mm) Dimensions A (mm) Rating Mounting Method Number of Poles Terminals Fittings Insulation Resistance (Mohm) Material (insulator) Dimensions C (mm) Terminal Screws Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch between Terminals (mm) Dimensions A (mm) Rating Mounting Method Number of Poles Terminals Fittings Insulation Resistance (Mohm) Material (insulator) Dimensions C (mm) Terminal Screws Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.62 116.2 250V-10A - 15P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-15P 39186165 9.99 SGD
Shipped after 2018-01-26
7.62 24.76 250V-10A - 3P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-3P 39186183 2.99 SGD
Shipped after 2018-01-22
7.62 32.38 250V-10A - 4P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-4P 39186192 2.99 SGD
Shipped after 2018-01-22
7.62 40 250V-10A - 5P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-5P 39186201 5.99 SGD
Shipped after 2018-01-26
7.62 47.62 250V-10A - 6P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-6P 39186217 3.99 SGD
Shipped after 2018-01-22
7.62 70.48 250V-10A - 9P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-9P 39186244 6.99 SGD
Shipped after 2018-01-29
7.62 93.34 250V-10A Screwed 10P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) 83.82   1PC 1 ML-40-S1BXS-10P 39186104 8.99 SGD
Shipped after 2018-01-26
9.45 30.5 250V-6A - 3P PC terminal DC500V 100 or more Phenol (UL94V-0) - M3x6 -   1PC 1 ML-30-AP-3P 39185973 5.99 SGD
Shipped after 2018-01-26
9.45 40 250V-6A - 4P PC terminal DC500V 100 or more Phenol (UL94V-0) - M3x6 -   1PC 1 ML-30-AP-4P 39185982 5.99 SGD
Shipped after 2018-01-26
9.45 59 250V-6A - 6P PC terminal DC500V 100 or more Phenol (UL94V-0) - M3x6 -   1PC 1 ML-30-AP-6P 39186007 6.99 SGD
Shipped after 2018-01-26
7.62 48.09 250V-10A - 6P Right Angle PC terminal DC500V 1000 more P.B.T.(UL94V-0) 30.48 Square washer with screw (M3 x 7.2) 38.1   1PC 1 ML-250-S2GYF-6P 39185903 5.99 SGD
Shipped after 2018-01-26
7.62 40 250V-10A - 5P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) -   1PC 1 ML-40-S1BYS-5P 39186296 4.99 SGD
Shipped after 2018-01-26
7.62 78.1 250V-10A - 10P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-10P 39186131 5.99 SGD
Shipped after 2018-01-22
7.62 93.34 250V-10A - 12P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-12P 39186147 9.99 SGD
Shipped after 2018-01-29
7.62 17.14 250V-10A - 2P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) -   1PC 1 ML-40-S1BYS-2P 39186262 6.99 SGD
Shipped after 2018-01-26
7.62 47.62 250V-10A - 6P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) -   1PC 1 ML-40-S1BYS-6P 39186305 6.99 SGD
Shipped after 2018-01-26
7.62 62.86 250V-10A - 8P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) -   1PC 1 ML-40-S1BYS-8P 39186314 6.99 SGD
Shipped after 2018-01-26
7.62 70.48 250V-10A - 9P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) -   1PC 1 ML-40-S1BYS-9P 39186323 7.99 SGD
Shipped after 2018-01-26
7.62 62.86 250V-10A - 8P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-8P 39186235 4.99 SGD
Shipped after 2018-01-22
7.62 32.38 250V-10A Screwed 2P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) 22.86   1PC 1 ML-40-S1BXS-2P 39186113 8.99 SGD
Shipped after 2018-01-26
7.62 62.86 250V-10A Screwed 6P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) 53.34   1PC 1 ML-40-S1BXS-6P 39186122 6.99 SGD
Shipped after 2018-01-26
7.62 93.34 250V-10A Screwed 10P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) 83.82   1PC 1 ML-40-S1BXF-10P 39186034 9.99 SGD
Shipped after 2018-01-29
7.62 62.86 250V-10A Screwed 6P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) 53.34   1PC 1 ML-40-S1BXF-6P 39186086 6.99 SGD
Shipped after 2018-01-29
7.62 78.1 250V-10A Screwed 8P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) 68.58   1PC 1 ML-40-S1BXF-8P 39186095 5.99 SGD
Shipped after 2018-01-22
7.62 40.47 250V-10A - 5P Right Angle PC terminal DC500V 1000 more P.B.T.(UL94V-0) 22.86 Square washer with screw (M3 x 7.2) 30.48   1PC 1 ML-250-S2GYF-5P 39185894 5.99 SGD
Shipped after 2018-01-26
7.62 32.38 250V-10A - 4P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) -   1PC 1 ML-40-S1BYS-4P 39186287 3.99 SGD
Shipped after 2018-01-26
7.62 17.14 250V-10A - 2P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-2P 39186174 1.99 SGD
Shipped after 2018-01-22
10.16 22.06 250V-15A - 2P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M4 x 8) -   1PC 1 ML-50-S1BYF-2P 39186341 2.99 SGD
Shipped after 2018-01-22
7.62 55.24 250V-10A Screwed 5P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) 45.72   1PC 1 ML-40-S1BXF-5P 39186077 3.99 SGD
Shipped after 2018-01-29
9.45 97 250V-6A - 10P PC terminal DC500V 100 or more Phenol (UL94V-0) - M3x6 -   1PC 1 ML-30-AP-10P 39185946 9.99 SGD
Shipped after 2018-01-31
9.45 115.5 250V-6A - 12P PC terminal DC500V 100 or more Phenol (UL94V-0) - M3x6 -   1PC 1 ML-30-AP-12P 39185955 11.99 SGD
Shipped after 2018-01-31
9.45 78 250V-6A - 8P PC terminal DC500V 100 or more Phenol (UL94V-0) - M3x6 -   1PC 1 ML-30-AP-8P 39186016 9.99 SGD
Shipped after 2018-01-26
9.45 21 250V-6A - 2P PC terminal DC500V 100 or more Phenol (UL94V-0) - M3x6 -   1PC 1 ML-30-BP-2P 39186025 5.99 SGD
Shipped after 2018-01-26
10.16 42.15 250V-15A - 4P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M4 x 8) -   1PC 1 ML-51-S1BYF-4P 39186366 5.99 SGD
Shipped after 2018-01-26
10.16 42.38 250V-15A - 4P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M4 x 8) -   1PC 1 ML-50-S1BYF-4P 39186357 5.99 SGD
Shipped after 2018-01-26
7.62 31.95 250V-10A Screwed 2P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) 22.86   1PC 1 ML-41-S1BXF-2P 39186332 3.99 SGD
Shipped after 2018-01-26
7.62 78.1 250V-10A - 10P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) -   1PC 1 ML-40-S1BYS-10P 39186253 6.99 SGD
Shipped after 2018-01-29
7.62 24.76 250V-10A - 3P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - SEMS screw (M3 x 6) -   1PC 1 ML-40-S1BYS-3P 39186271 1.99 SGD
Shipped after 2018-01-26
7.62 108.58 250V-10A - 14P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-14P 39186156 9.99 SGD
Shipped after 2018-01-26
7.62 40 250V-10A Screwed 3P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) 30.48   1PC 1 ML-40-S1BXF-3P 39186052 4.99 SGD
Shipped after 2018-01-29
7.62 47.62 250V-10A Screwed 4P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) 38.1   1PC 1 ML-40-S1BXF-4P 39186061 3.99 SGD
Shipped after 2018-01-22
9.45 21 250V-6A - 2P PC terminal DC500V 100 or more Phenol (UL94V-0) - M3x6 -   1PC 1 ML-30-AP-2P 39185964 2.99 SGD
Shipped after 2018-01-31
9.45 49.5 250V-6A - 5P PC terminal DC500V 100 or more Phenol (UL94V-0) - M3x6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-30-AP-5P 39185991 7.99 SGD
Shipped after 2018-01-26
- 23 250V-20A - 2P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M4 x 8) 10   1PC 1 ML-300-2P 39185921 2.99 SGD
Shipped after 2018-01-22
10 33 250V-20A - 3P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M4 x 8) 20   1PC 1 ML-300-3P 39185937 2.99 SGD
Shipped after 2018-01-22
9.5 21.5 250V-15A - 2P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3.5 x 8) 9.5   1PC 1 ML-260-S1B2YF-2P 39185912 8.99 SGD
Shipped after 2018-01-29
7.62 55.24 250V-10A - 7P PC terminal DC500V 1000 more P.B.T.(UL94V-0) - Square washer with screw (M3 x 7.2) -   1PC 1 ML-40-S1BYF-7P 39186226 6.99 SGD
Shipped after 2018-01-26
7.62 32.38 250V-10A Screwed 2P PC terminal DC500V 1000 or more P.B.T.(UL94V-0) - Square washer screws (M3x7.2) 22.86   1PC 1 ML-40-S1BXF-2P 39186043 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For external thread connection
5
From Japan
On 2013-12-03 15:11:59
It was easy to handle to incorporate it into a bake substrate.
This review is about item#39185937.

Related Products