Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Relay Terminal Block Two-Row ML-900

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (insulator)
P.B.T.(UL94V-0)
Rating
600V-60A
Mounting Method
Screwed
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Dimensions C (mm) Terminal Screws Dimensions B (mm) Withstand Voltage Number of Poles (P) Dimensions A (mm) Terminals Fittings Number of Poles RoHS Directive Specification Pitch between Terminals (mm) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Dimensions C (mm) Terminal Screws Dimensions B (mm) Withstand Voltage Number of Poles (P) Dimensions A (mm) Terminals Fittings Number of Poles RoHS Directive Specification Pitch between Terminals (mm) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC500V 100 or more 32.5 Square washer with screw (M5 x 12) 40.5 AC3000 (1 min.) - 51.5 - 2P - RoHS compliant - Black 1PC 1 ML-900-2P 39186375 5.99 SGD
In stock
More than 100 (DC500V) 77.5 - 85.5 AC3000V (1 min.) 5 96.5 Square washer with screw (M5 x 12) - Correspondence - - B (Black) 1PC 1 ML-900-5P 75756904 9.99 SGD
Shipped after 2018-07-05
More than 100 (DC500V) 62.5 - 70.5 AC3000V (1 min.) 4 81.5 Square washer with screw (M5 x 12) - Correspondence - - B (Black) 1PC 1 ML-900-4P 75756895 8.99 SGD
Shipped after 2018-07-04
DC500V 100 or more 47.5 Square washer screws (M5 x 12) 55.5 AC3000 (1 min.) - 66.5 - 3P Correspondence RoHS compliant 15 Black 1PC 1 ML-900-3P 39186384 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2016-01-15 17:23:28
It was good.
This review is about item#39186384.

Related Products