Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Relay Terminal Block Two-Row ML-11-30F

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Specification Materials (cover) Insulation Resistance (Mohm) Terminal Screws Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles (P) Rating RoHS Directive Number of Poles Pitch between Terminals (mm) Mounting Method Color (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Materials (cover) Insulation Resistance (Mohm) Terminal Screws Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles (P) Rating RoHS Directive Number of Poles Pitch between Terminals (mm) Mounting Method Color (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS compliant P.V.C.(UL94V-0) DC500V 100 or more M5x12 160.5 AC2000 (1 min.) 171.5 - 250V-30A - 10P - Screwed Black   1PC 1 ML-11-30F-10P 39186393 26.99 SGD
In stock
- - More than 500 (DC500V) M6x12 157.0 AC2000V (1 min.) 172.0 9 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-9P 75757936 28.99 SGD
Shipped after 2018-07-03
- - More than 500 (DC500V) M6x12 189.5 AC2000V (1 min.) 204.5 - 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-11P 75757832 27.99 SGD
Shipped after 2018-07-03
- - More than 500 (DC500V) M6x12 334.0 AC2000V (1 min.) 349.0 20 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-20P 75757911 49.99 SGD
Shipped after 2018-07-04
- - More than 500 (DC500V) M6x12 125.0 AC2000V (1 min.) 140.0 7 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-7P 75757927 19.99 SGD
Shipped after 2018-07-04
RoHS compliant P.V.C.(UL94V-0) DC500V 100 or more M5x12 190.5 AC2000 (1 min.) 201.5 - 250V-30A - 12P - Screwed Black   1PC 1 ML-11-30F-12P 39186402 29.99 SGD
In stock
- - More than 500 (DC500V) M6x12 237.0 AC2000V (1 min.) 252.0 - 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-14P 75757857 34.99 SGD
Shipped after 2018-07-04
- - More than 500 (DC500V) M6x12 318.0 AC2000V (1 min.) 333.0 19 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-19P 75757902 46.99 SGD
Shipped after 2018-07-03
RoHS compliant P.V.C.(UL94V-0) DC500V 100 or more M5x12 40.5 AC2000 (1 min.) 51.5 - 250V-30A - 2P - Screwed Black   1PC 1 ML-11-30F-2P 39186411 7.99 SGD
In stock
- - More than 500 (DC500V) M6x12 253.5 AC2000V (1 min.) 268.5 - 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-15P 75757866 45.99 SGD
Shipped after 2018-07-04
RoHS compliant P.V.C.(UL94V-0) DC500V 100 or more M5x12 70.5 AC2000 (1 min.) 81.5 - 250V-30A - 4P 15 Screwed Black   1PC 1 ML-11-30F-4P 39186436 11.99 SGD
In stock
- - More than 500 (DC500V) M6x12 221.0 AC2000V (1 min.) 236.0 - 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-13P 75757841 40.99 SGD
Shipped after 2018-07-03
RoHS compliant P.V.C.(UL94V-0) DC500V 100 or more M5x12 85.5 AC2000 (1 min.) 96.5 - 250V-30A - 5P - Screwed Black   1PC 1 ML-11-30F-5P 39186445 13.99 SGD
In stock
- - More than 500 (DC500V) M6x12 269.5 AC2000V (1 min.) 284.5 - 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-16P 75757875 39.99 SGD
Shipped after 2018-07-04
- - More than 500 (DC500V) M6x12 285.5 AC2000V (1 min.) 300.5 - 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-17P 75757884 42.99 SGD
Shipped after 2018-07-03
- - More than 500 (DC500V) M6x12 301.5 AC2000V (1 min.) 316.5 - 500V-50A Correspondence - - Screwed B (Black) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-30F-18P 75757893 43.99 SGD
Shipped after 2018-07-03
RoHS compliant P.V.C.(UL94V-0) DC500V 100 or more M5x12 55.5 AC2000 (1 min.) 66.5 - 250V-30A Correspondence 3P 15 Screwed Black   1PC 1 ML-11-30F-3P 39186427 9.99 SGD
In stock
RoHS compliant - - - - - - - - - - - - -   1PC 1 ML-11-30F-8P 39186463 21.99 SGD
In stock
RoHS compliant - - - - - - - - - - - - -   1PC 1 ML-11-30F-6P 39186454 17.99 SGD
In stock
ADD TO CART

Related Products