Buy more than* S$200* and get FREE SHIPPING

Terminal Block

4.00 (1)
Terminal Screws
M3.5x6
Pitch between Terminals (mm)
11
Rating
250V-15A
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Standard Number of Poles Mounting Method Color (Body) Insulation Resistance (Mohm) Material (insulator) Dimensions B (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Standard Number of Poles Mounting Method Color (Body) Insulation Resistance (Mohm) Material (insulator) Dimensions B (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
128 UL standard 10P Screwed Black DC500V 100 or more Phenol (UL94V over 0) 119 AC2000 (between 1min)   1PC 1 ML-1765-10P 39186542 8.99 SGD
Shipped after 2018-02-26
40.5 - 2P - - - - 33 -   1pc 1 ML-1765-2P 39186585 2.99 SGD
Shipped after 2018-02-26
62 - 4P - - - - 54.5 -   1pc 1 ML-1765-4P 39186603 4.99 SGD
Shipped after 2018-02-26
73 - 5P - - - - 65.5 -   1pc 1 ML-1765-5P 39186612 5.99 SGD
Shipped after 2018-02-26
106 - 8P - - - - 98 -   1pc 1 ML-1765-8P 39186637 7.99 SGD
Shipped after 2018-02-26
160.0 - 13P - - - - 152.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-1765-13P 75757507 12.99 SGD
Shipped after 2018-03-08
193.0 - 16P - - - - 184.5 -   1pc 1 ML-1765-16P 75757516 13.99 SGD
Shipped after 2018-03-08
204.0 - 17P - - - - 195.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-1765-17P 75757525 13.99 SGD
Shipped after 2018-03-07
95.0 - 7P - - - - 87.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-1765-7P 75757577 8.99 SGD
Shipped after 2018-03-08
117.0 - 9P - - - - 109.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-1765-9P 75757586 9.99 SGD
Shipped after 2018-03-08
214.0 - 18P - - - - 206.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-1765-18P 75757534 14.99 SGD
Shipped after 2018-03-07
225.5 - 19P - - - - 217.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-1765-19P 75757543 15.99 SGD
Shipped after 2018-03-07
30.0 - 1P - - - - 22.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-1765-1P 75757552 7.99 SGD
Shipped after 2018-03-08
237.0 - 20P - - - - 228.0 -   1pc 1 ML-1765-20P 75757561 17.99 SGD
Shipped after 2018-03-08
139.0 - 11P - - - - 130.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ML-1765-11P 75757491 11.99 SGD
Shipped after 2018-03-08
150 - 12P - - - - 141 -   1pc 1 ML-1765-12P 39186551 13.99 SGD
Shipped after 2018-03-05
182 - 15P - - - - 173.5 -   1pc 1 ML-1765-15P 39186576 13.99 SGD
Shipped after 2018-03-02
84 - 6P - - - - 76 -   1pc 1 ML-1765-6P 39186621 7.99 SGD
Shipped after 2018-02-26
51 - 3P - - - - 43.5 -   1pc 1 ML-1765-3P 39186594 6.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Model power supply and load connection
4
From Japan
On 2017-11-14 23:07:31
Since there was a planned solder connection from the beginning, there was no inconvenience, but if it was a screw tightening connection it might have been a bit difficult to do.
This review is about item#39186637.

Related Products