Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Terminal Block ML-24

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (insulator)
Phenol (UL94V-0)
Terminal Screws
M2.6x5
Rating
250V-6A
Mounting Method
Screwed
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Number of Poles Specification Number of Poles (P) RoHS Directive Color (Body) Insulation Resistance (Mohm) Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Number of Poles Specification Number of Poles (P) RoHS Directive Color (Body) Insulation Resistance (Mohm) Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
119.0 - - - Correspondence B (Black) More than 100 (DC500V) 112.4 - AC1500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-13P 75757211 10.99 SGD
Shipped after 2018-06-29
143.0 - - - Correspondence B (Black) More than 100 (DC500V) 136.5 - AC1500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-16P 75757236 11.99 SGD
Shipped after 2018-07-02
135 15P RoHS compliant - - Black DC500V 100 or more 128.4 8 AC1500 (1 min.)   1PC 1 ML-24-15P 39186664 12.99 SGD
Shipped after 2018-06-26
127.0 - - - Correspondence B (Black) More than 100 (DC500V) 120.4 - AC1500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-14P 75757227 12.99 SGD
Shipped after 2018-06-29
111 12P RoHS compliant - - Black DC500V 100 or more 104.3 8 AC1500 (1 min.)   1PC 1 ML-24-12P 39186655 10.99 SGD
Shipped after 2018-06-29
30 2P RoHS compliant - - Black DC500V 100 or more 24 8 AC1500 (1 min.)   1PC 1 ML-24-2P 39186682 5.99 SGD
Shipped after 2018-06-29
103.0 - - - Correspondence B (Black) More than 100 (DC500V) 96.3 - AC1500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-11P 75757202 9.99 SGD
Shipped after 2018-06-29
159.0 - - - Correspondence B (Black) More than 100 (DC500V) 152.5 - AC1500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-18P 75757254 13.99 SGD
Shipped after 2018-06-29
167.0 - - 19 Correspondence B (Black) More than 100 (DC500V) 160.5 - AC1500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-19P 75757263 14.99 SGD
Shipped after 2018-06-29
175 20P RoHS compliant - - Black DC500V 100 or more 168.5 8 AC1500 (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-20P 39186673 13.99 SGD
Shipped after 2018-06-26
38 3P RoHS compliant - - Black DC500V 100 or more 32 8 AC1500 (1 min.)   1PC 1 ML-24-3P 39186691 3.99 SGD
In stock
78.5 8P RoHS compliant - - Black DC500V 100 or more 72.2 8 AC1500 (1 min.)   1PC 1 ML-24-8P 39186743 7.99 SGD
In stock
94.5 10P RoHS compliant - - Black DC500V 100 or more 88.2 8 AC1500 (1 min.)   1PC 1 ML-24-10P 39186646 8.99 SGD
In stock
151.0 - - - Correspondence B (Black) More than 100 (DC500V) 144.5 - AC1500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-17P 75757245 12.99 SGD
Shipped after 2018-06-29
86.5 - - 9 Correspondence B (Black) More than 100 (DC500V) 80.2 - AC1500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-9P 75757281 8.99 SGD
Shipped after 2018-06-29
46 4P RoHS compliant - - Black DC500V 100 or more 40 8 AC1500 (1 min.)   1PC 1 ML-24-4P 39186707 4.99 SGD
In stock
70.5 7P RoHS compliant - - Black DC500V 100 or more 64 8 AC1500 (1 min.)   1PC 1 ML-24-7P 39186734 8.99 SGD
Shipped after 2018-06-29
62.5 6P RoHS compliant - - Black DC500V 100 or more 56 8 AC1500 (1 min.)   1PC 1 ML-24-6P 39186725 5.99 SGD
In stock
22.0 - - 1 Correspondence B (Black) More than 100 (DC500V) 16.0 - AC1500V (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-24-1P 75757272 12.99 SGD
Shipped after 2018-06-29
54 5P RoHS compliant - - Black DC500V 100 or more 48 8 AC1500 (1 min.)   1PC 1 ML-24-5P 39186716 7.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In-house facilities
4
From Japan
On 2016-04-06 22:25:08
It was small and very good. If the Y type terminals are two rows, it is hard for a short pitch to shorten. When soldering the wire, it floats, making it difficult to insert the terminal. I want the soldered part to be downwardly stepped.
This review is about item#39186707.
Used to connect sensor unit and controller
5
From Japan
On 2013-03-27 16:02:46
I adopted it because the height is low. It is used without problems. As a matter of desire, I think that it would be a better thing if you add further covers at this height, but I would like to minimize the cost rise.
This review is about item#39186682.

Related Products