Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Relay Terminal Block Two-Row ML-3391

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (insulator)
Phenol (UL94V-0)
Terminal Screws
M3x6
Rating
250V-6A
Mounting Method
Screwed
...see all>
Product Options
ADD TO CART
Number of Poles Specification Number of Poles (P) RoHS Directive Color (Body) Insulation Resistance (Mohm) Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Specification Number of Poles (P) RoHS Directive Color (Body) Insulation Resistance (Mohm) Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16P RoHS compliant - - Black DC500V 100 or more 161.5 9.5 AC2000 (1 min.) 168.5   1PC 1 ML-3391-16P 39186786 10.99 SGD
Shipped after 2018-06-29
- - - Correspondence B (Black) More than 100 (DC500V) 197.8 - AC2000V (1 min.) 206.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-17P 75757141 11.99 SGD
Shipped after 2018-07-04
20P RoHS compliant - - Black DC500V 100 or more 199.5 9.5 AC2000 (1 min.) 207   1PC 1 ML-3391-20P 39186795 12.99 SGD
In stock
10P RoHS compliant - - Black DC500V 100 or more 104.5 9.5 AC2000 (1 min.) 111.5   1PC 1 ML-3391-10P 39186752 7.99 SGD
In stock
- - - Correspondence B (Black) More than 100 (DC500V) 131.9 - AC2000V (1 min.) 140.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-11P 75757114 8.99 SGD
Shipped after 2018-07-04
15P RoHS compliant - - Black DC500V 100 or more 152 9.5 AC2000 (1 min.) 159 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-15P 39186777 10.99 SGD
Shipped after 2018-07-02
5P RoHS compliant - - Black DC500V 100 or more 57 9.5 AC2000 (1 min.) 64   1PC 1 ML-3391-5P 39186831 4.99 SGD
In stock
6P RoHS compliant - - Black DC500V 100 or more 66.5 9.5 AC2000 (1 min.) 73.5   1PC 1 ML-3391-6P 39186847 5.99 SGD
In stock
- - 7 Correspondence B (Black) More than 100 (DC500V) 87.9 - AC2000V (1 min.) 96.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-7P 75757184 6.99 SGD
Shipped after 2018-07-04
12P RoHS compliant - - Black DC500V 100 or more 123.5 9.5 AC2000 (1 min.) 130.5   1PC 1 ML-3391-12P 39186761 8.99 SGD
In stock
- - - Correspondence B (Black) More than 100 (DC500V) 154.0 - AC2000V (1 min.) 162.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-13P 75757123 9.99 SGD
Shipped after 2018-07-04
- - - Correspondence B (Black) More than 100 (DC500V) 164.9 - AC2000V (1 min.) 173.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-14P 75757132 10.99 SGD
Shipped after 2018-07-05
- - 19 Correspondence B (Black) More than 100 (DC500V) 219.9 - AC2000V (1 min.) 227.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-19P 75757166 11.99 SGD
Shipped after 2018-07-04
- - 9 Correspondence B (Black) More than 100 (DC500V) 109.7 - AC2000V (1 min.) 118.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-9P 75757193 7.99 SGD
Shipped after 2018-07-04
3P RoHS compliant - Correspondence Black DC500V 100 or more 38 9.5 AC2000 (1 min.) 45   1PC 1 ML-3391-3P 39186813 3.99 SGD
In stock
- - - Correspondence B (Black) More than 100 (DC500V) 208.8 - AC2000V (1 min.) 216.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-18P 75757157 11.99 SGD
Shipped after 2018-07-04
4P RoHS compliant - - Black DC500V 100 or more 47.5 9.5 AC2000 (1 min.) 54.5   1PC 1 ML-3391-4P 39186822 3.99 SGD
In stock
- - 1 Correspondence B (Black) More than 100 (DC500V) 22.0 - AC2000V (1 min.) 30.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3391-1P 75757175 2.99 SGD
Shipped after 2018-07-04
2P RoHS compliant - - Black DC500V 100 or more 28.5 9.5 AC2000 (1 min.) 35.5   1PC 1 ML-3391-2P 39186804 2.99 SGD
In stock
8P RoHS compliant - - Black DC500V 100 or more 85.5 9.5 AC2000 (1 min.) 92.5   1PC 1 ML-3391-8P 39186856 6.99 SGD
In stock
ADD TO CART

Related Products