Buy more than* S$200* and get FREE SHIPPING

Screw Relay Terminal One Row ML-2015

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (insulator)
Phenol (UL94V-0)
Terminal Screws
M3x6
Rating
250V-6A
Mounting Method
Screwed
...see all>
Product Options
ADD TO CART
Pitch between Terminals (mm) Color (Body) Insulation Resistance (Mohm) Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Specification Number of Poles (P) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch between Terminals (mm) Color (Body) Insulation Resistance (Mohm) Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Specification Number of Poles (P) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- B (Black) More than 100 (DC500V) 230.3 AC2000V (1 min.) 238.6 - - 20 Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-20P 75756861 13.99 SGD
Shipped after 2018-02-13
- Black DC500V 100 or more 43.9 AC2000 (1 min.) 52.3 3P RoHS compliant - -   1PC 1 ML-2015-3P 39186901 2.99 SGD
In stock
- Black DC500V 100 or more 143 AC2000 (1 min.) 151.6 12P RoHS compliant - -   1PC 1 ML-2015-12P 39186874 12.99 SGD
Shipped after 2018-01-26
- Black DC500V 100 or more 77 AC2000 (1 min.) 85.3 6P RoHS compliant - -   1PC 1 ML-2015-6P 39186935 3.99 SGD
In stock
- B (Black) More than 100 (DC500V) 87.9 AC2000V (1 min.) 96.3 - - 7 Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-7P 75756877 4.99 SGD
Shipped after 2018-02-01
11 Black DC500V 100 or more 98.7 AC2000 (1 min.) 107.3 8P RoHS compliant - -   1PC 1 ML-2015-8P 39186944 4.99 SGD
In stock
- B (Black) More than 100 (DC500V) 154.0 AC2000V (1 min.) 162.6 - - - Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-13P 75756791 6.99 SGD
Shipped after 2018-01-31
- B (Black) More than 100 (DC500V) 22.0 AC2000V (1 min.) 30.2 - - 1 Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-1P 75756852 1.99 SGD
Shipped after 2018-02-01
- B (Black) More than 100 (DC500V) 219.9 AC2000V (1 min.) 227.6 - - 19 Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-19P 75756843 8.99 SGD
Shipped after 2018-01-31
- Black DC500V 100 or more 65.9 AC2000 (1 min.) 74.3 5P RoHS compliant - -   1PC 1 ML-2015-5P 39186926 3.99 SGD
In stock
- B (Black) More than 100 (DC500V) 109.7 AC2000V (1 min.) 118.4 - - 9 Correspondence   1PC 1 ML-2015-9P 75756886 4.99 SGD
Shipped after 2018-01-26
- B (Black) More than 100 (DC500V) 131.9 AC2000V (1 min.) 140.6 - - - Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-11P 75756782 5.99 SGD
Shipped after 2018-01-31
- B (Black) More than 100 (DC500V) 208.8 AC2000V (1 min.) 216.6 - - - Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-18P 75756834 7.99 SGD
Shipped after 2018-01-31
- B (Black) More than 100 (DC500V) 164.9 AC2000V (1 min.) 173.6 - - - Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-14P 75756807 6.99 SGD
Shipped after 2018-02-01
- Black DC500V 100 or more 175.9 AC2000 (1 min.) 184.6 15P RoHS compliant - -   1PC 1 ML-2015-15P 39186883 7.99 SGD
In stock
- Black DC500V 100 or more 120.9 AC2000 (1 min.) 129.5 10P RoHS compliant - -   1PC 1 ML-2015-10P 39186865 5.99 SGD
In stock
- B (Black) More than 100 (DC500V) 187.0 AC2000V (1 min.) 195.6 - - - Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-16P 75756816 7.99 SGD
Shipped after 2018-01-31
- B (Black) More than 100 (DC500V) 197.8 AC2000V (1 min.) 206.6 - - - Correspondence *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-2015-17P 75756825 7.99 SGD
Shipped after 2018-01-31
11 Black DC500V 100 or more 54.9 AC2000 (1 min.) 63.3 4P RoHS compliant - Correspondence   1PC 1 ML-2015-4P 39186917 2.99 SGD
In stock
11 Black DC500V 100 or more 32.9 AC2000 (1 min.) 41.2 2P RoHS compliant - Correspondence   1PC 1 ML-2015-2P 39186892 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Production of tube amp
4
From Japan
On 2017-02-06 18:04:54
I used it as a relay lug, but it was not easy to use.
This review is about item#39186917.

Related Products