Buy more than* S$200* and get FREE SHIPPING

Screw Relay Terminal One Row ML-3161

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (insulator)
Phenol (UL94V-0)
Terminal Screws
M3x6
Rating
250V-6A
Mounting Method
Screwed
...see all
Product Options
ADD TO CART
Withstand Voltage Dimensions A (mm) Number of Poles Specification Number of Poles (P) RoHS Directive Pitch between Terminals (mm) Color (Body) Insulation Resistance (Mohm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Dimensions A (mm) Number of Poles Specification Number of Poles (P) RoHS Directive Pitch between Terminals (mm) Color (Body) Insulation Resistance (Mohm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC2000 (1 min.) 57 4P RoHS compliant - - 10 Black DC500V 100 or more 49.8   1PC 1 ML-3161-4P 39186987 2.95 SGD
In stock
AC2000V (1 min.) 126.7 - - - Correspondence - B (Black) More than 100 (DC500V) 119.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-11P 75756466 6.55 SGD
Shipped after 2017-02-03
AC2000V (1 min.) 146.6 - - - Correspondence - B (Black) More than 100 (DC500V) 139.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-13P 75756484 7.30 SGD
Shipped after 2017-02-03
AC2000V (1 min.) 156.6 - - - Correspondence - B (Black) More than 100 (DC500V) 149.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-14P 75756493 7.69 SGD
Shipped after 2017-02-03
AC2000V (1 min.) 176.6 - - - Correspondence - B (Black) More than 100 (DC500V) 169.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-16P 75756511 8.41 SGD
Shipped after 2017-02-03
AC2000 (1 min.) 96.8 8P RoHS compliant - - - Black DC500V 100 or more 89.7   1PC 1 ML-3161-8P 39187023 5.33 SGD
Shipped after 2017-01-31
AC2000V (1 min.) 106.8 - - 9 Correspondence - B (Black) More than 100 (DC500V) 99.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-9P 75756572 5.59 SGD
Shipped after 2017-02-03
AC2000 (1 min.) 116.7 10P RoHS compliant - - - Black DC500V 100 or more 109.6   1PC 1 ML-3161-10P 39186953 5.70 SGD
In stock
AC2000V (1 min.) 27.1 - - 1 Correspondence - B (Black) More than 100 (DC500V) 19.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-1P 75756554 1.93 SGD
Shipped after 2017-02-03
AC2000V (1 min.) 216.3 - - 20 Correspondence - B (Black) More than 100 (DC500V) 209.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-20P 75756563 9.61 SGD
Shipped after 2017-02-03
AC2000 (1 min.) 66.9 5P RoHS compliant - - - Black DC500V 100 or more 59.8   1PC 1 ML-3161-5P 39186996 3.98 SGD
Shipped after 2017-01-31
AC2000 (1 min.) 86.8 7P RoHS compliant - - - Black DC500V 100 or more 79.7   1PC 1 ML-3161-7P 39187014 4.79 SGD
Shipped after 2017-01-31
AC2000V (1 min.) 136.7 - - - Correspondence - B (Black) More than 100 (DC500V) 129.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-12P 75756475 6.97 SGD
Shipped after 2017-02-03
AC2000 (1 min.) 37 2P RoHS compliant - - - Black DC500V 100 or more 29.9   1PC 1 ML-3161-2P 39186962 1.99 SGD
In stock
AC2000V (1 min.) 166.6 - - - Correspondence - B (Black) More than 100 (DC500V) 159.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-15P 75756502 7.93 SGD
Shipped after 2017-02-03
AC2000 (1 min.) 47 3P RoHS compliant - - - Black DC500V 100 or more 39.9   1PC 1 ML-3161-3P 39186971 3.18 SGD
Shipped after 2017-01-31
AC2000V (1 min.) 186.5 - - - Correspondence - B (Black) More than 100 (DC500V) 179.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-17P 75756527 8.65 SGD
Shipped after 2017-02-03
AC2000V (1 min.) 196.4 - - - Correspondence - B (Black) More than 100 (DC500V) 189.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-18P 75756536 9.08 SGD
Shipped after 2017-02-03
AC2000V (1 min.) 206.3 - - 19 Correspondence - B (Black) More than 100 (DC500V) 199.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-3161-19P 75756545 9.17 SGD
Shipped after 2017-02-03
AC2000 (1 min.) 76.9 6P RoHS compliant - - 10 Black DC500V 100 or more 69.8   1PC 1 ML-3161-6P 39187005 3.98 SGD
In stock
ADD TO CART

Related Products