Buy more than* S$200* and get FREE SHIPPING

Terminal Block

Terminal Screws
M3x6
Pitch between Terminals (mm)
10
Rating
250V-6A
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Number of Poles Mounting Method Number of Poles (P) Specification RoHS Directive Color (Body) Insulation Resistance (Mohm) Material (insulator) Dimensions B (mm) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Number of Poles Mounting Method Number of Poles (P) Specification RoHS Directive Color (Body) Insulation Resistance (Mohm) Material (insulator) Dimensions B (mm) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
116.7 10P - 10 - - - - - 109.6 - 1pc 1 ML-3921-10P 75756091 -
Discontinued
[x]
66.9 5P Screwed - RoHS compliant Correspondence Black DC500V 100 or more Phenol (UL94V over 0) 59.8 AC2000 (between 1min) 1PC 1 ML-3921-5P 39187057 3.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products