Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Label Writer TEPRA PRO

4.25 (12)
Head Composition
Thin film thermal head (180dpi, 64dot)
Fixed Length Printing (cm)
1 to 50
Allocation
4 types
Character Interval
2 steps/ alphanumeric-character proportional system
Document Files
About 90 characters/ up to 2 affairs
Printing Method
Thermal transfer PRO printing method
Color (Body)
Off white
Tabular Work
4 types
Built-in File
About 60 letters / one file
Cutter Part
Auto cutter
File Backup
AA alkaline batteries x 6 (sold separately)
Font
16, 48 dot type
Dictionary, Number of Characters
The number of idiom: About 63,000, the number of characters: 5234 characters ( JIS 1st level/2965, JIS 2nd level/ 1121, Kana characters, Alphanumeric characters, Symbols, etc.)
Sentence Memory
About 90 characters
Decorations & Ornament Letters
Historiated initial/ 5 types
Outer Frame
75 kinds
Character Size
Five steps
Conversion System
Idiom conversion with learning function
Body Dimensions (Width x Depth x Height) (mm)
About 178x213x56
Maximum Printing Lines
4 lines
Number of Typefaces
Kanji: 2 Fonts (Myocho, Gothic) Kana: 3 Fonts (Myocho, Gothic, Happi) Alphameric character: 3 fonts (Mincho, Gothic and BR)
Input Method
JIS array compliant keyboard type
Label Width
P-TAPE Standard 4, 6, 9, 12, 18mm
Display
6 Characters x 2 lines
Power
AC adapter, AA alkaline batteries x 6 (sold separately)
Weight (g)
About 560 (excluding a dry-cell and a tape)
Accessories
Trial PRO tape cartridge AC adapter (AC0615J)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR150 39188405 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Label making
3
From Japan
On 2017-05-10 17:08:41
It is a staple of label creation. There is no problem because there are abundant types of tapes.
This review is about item#39188405.
Office file organization file back cover
5
From Japan
On 2017-03-16 14:35:06
I bought it for label creation of back cover and document arrangement at the office. I have one Tepra, but since I used it in a different place I bought the simplest model of the same manufacturer. Ease of use is preeminent as it is the same manufacturer.
This review is about item#39188405.
File identification, identification of tools and personal belongings
4
From Japan
On 2016-10-19 18:17:11
Ease of use close to personal computer is convenient. The request is convenient for entering a cellular phone number, a telephone number, etc., taking character balance into account if half-width numerals can be entered with one digit.
This review is about item#39188405.
Replacement
4
From Japan
On 2016-08-05 10:13:07
The old model I used for years has been broken so I replaced it. Since there is a possibility that the power cord will be destroyed first, I think that it was better to arrange it by reserve.
This review is about item#39188405.
To various displays
4
From Japan
On 2016-04-11 16:23:55
It is simple and easy to use, but I'm happy if you can specify as many copies as you want to output the same letters
This review is about item#39188405.
Naming
4
From Japan
On 2015-09-22 17:03:40
I am grateful if it is a bit cheaper.
This review is about item#39188405.
When you name
2
From Japan
On 2015-09-01 21:12:00
I thought, it was smaller.
This review is about item#39188405.
Label printing
5
From Japan
On 2015-04-15 15:05:19
The price is also cheap and easier to use.
This review is about item#39188405.
Filing etc.
5
From Japan
On 2014-04-30 14:51:51
It is saved because we can put labels on everything, such as the management of office supplies and documents, and clean up in order. It is active in each office.
This review is about item#39188405.
Clerical work
5
From Japan
On 2014-04-25 13:20:30
Although it is my first use, I managed to deal with it somehow, it's convenient.
This review is about item#39188405.

Related Products