Buy more than* S$200* and get FREE SHIPPING

Smartphone Holder, Multi Mobile Holder & Stand

5.00 (1)
Main Part Dimension (mm)
112x50x42
Material
(Plate) ABS, (Block, ring) Silicon rubber, (hook and loop fastener strap) Nylon
...see all>
Product Options
ADD TO CART
Weight (g) Colors (band) Possible Attachment Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Colors (band) Possible Attachment Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About50 Green - 1PC 1 - 39188633 -
Discontinued
[x]
About 50 Black (Handle bars) diameter 25 to 35 1PC 1 - 39188624 19.99 SGD
In stock
About 50 Orange (Handle bars) diameter 25 to 35 1PC 1 - 39188642 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2012-05-29 12:42:22
It's for bicycles, but you can use it on a motorcycle.
This review is about item#39188624.

Related Products