Buy more than* S$200* and get FREE SHIPPING

Tire, APE

5.00 (9)
Caution
There may be small scratches because it is imported goods. It is only on tire. Wheel is not attached.
Speed Symbol / Load Indication
4PR 65J
Rim Diameter (inch)
12
Compatible Vehicle Model
APE
Pattern
K761
Tire Size
120/80-12
Type
TL
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 39189053 74.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2017-02-08 12:51:26
Is just right without Your feeling was the tire replacement of Honda Ape 50
This review is about item#39189053.
APE100
5
From Japan
On 2016-02-08 02:41:05
The minute you want to use in the city is a problem no grip. Buy the next time schedule.
This review is about item#39189053.
XR100 Motard rear exchange
5
From Japan
On 2015-11-07 19:02:48
Now try to season use, this tire was used ultra-10,000 km there is also blame hardness and the pattern is deep. (Until the groove of the center block is eliminated) Without even the trouble in the city riding and touring youth to say that the firm, is the preeminent COSPA. Drawback is much that the shortage is prominent on the site, but we recommend an early order if there is described a ship. Because now it sold out in about one week after the stock last.
This review is about item#39189053.
I use to commute
5
From Japan
On 2015-07-03 19:50:55
Thank you for quick dispatch your correspondence. Immediately, we gave a tire replacement. Traveling in the rainy weather is not yet carried out, but the drainage even with peace of mind because it is good, I believe that can be used.
This review is about item#39189053.
For the exchange of XR100M
5
From Japan
On 2015-06-15 14:35:18
Cheap a we have very survived about 1,000 to 2,000 yen compared to the other stores. There is no particular problem in the city riding also grip.
This review is about item#39189053.
APE tire replacement
5
From Japan
On 2015-03-27 21:48:00
I use normally. After that I think that it is durable even if you also buy if this price as was somewhat bad.
This review is about item#39189053.
Periodic replacement of XR100
5
From Japan
On 2014-10-26 14:58:57
New from the manufacturer, there is no deformation of the beat. Grip is also good, cost performance is the best.
This review is about item#39189053.
Exchange of bike tire
5
From Japan
On 2013-06-12 14:12:26
It was ordered a tire on the net before, was hit on the shoddy goods, such as at the beat of the tire was cut with a knife in a rickety. Price also was troubled higher than here. This time, I really like. Also thank you so we will order. I think that if it is possible to dispatch a little earlier if possible. Thank you very much.
This review is about item#39189053.
Ape tires
5
From Japan
On 2013-04-15 16:30:31
I was worried because the cheap, but it was a surprise to the newness of the year of manufacture week. There is no problem to ride grip both.
This review is about item#39189053.

Related Products