Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Big Scooter Tire

4.00 (1)
Speed Symbol / Load Indication
64S
Rim Diameter (inch)
13
Pattern
K434
Tire Size
150/70-13
Type
TL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 39189062 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement tire
4
From Japan
On 2012-04-10 21:25:06
I use it for the rear wheel of Silver Wing, I think that holding it is deep so holding it well. I hope it is a little cheaper ... I think that the quality is better than I thought.
This review is about item#39189062.