Buy more than* S$200* and get FREE SHIPPING

LED Safety Vest

4.00 (6)
Luminous Intensity (mcd)
4800
LED
6 lights before and after each (a total of 12 lights)
LED Color
Red
Dimension (cm)
105 to 130
Clothes Length (cm)
43
Waist (cm)
105 to 130
Tape Width (mm)
70
Material
(Double mesh part) polyester, (reflective tape part) vinyl chloride
...see all>
Product Options
ADD TO CART
Power Color Battery Life (hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Color Battery Life (hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
X2 AA-size alkaline batteries Navy blue x white About 70 1PC 1 87427 40162394 34.99 SGD
In stock
X2 AA-size alkaline batteries Navy blue x yellow About 70 1PC 1 87428 40162403 37.99 SGD
In stock
AA alkaline batteries x 2 lines OrangexYellow About70 1PC 1 87430 40162421 35.99 SGD
In stock
AA alkaline batteries x 2 lines YellowxYellow About70 1PC 1 87429 40162412 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
During high-speed night work
5
From Japan
On 2017-12-05 13:04:36
I went around several shops nearby, but I was saved because I was having trouble finding goods of short length with LED.
This review is about item#40162403.
During load service
5
From Japan
On 2017-07-11 14:14:35
Used for work on the street at night. Compared to things without LEDs, visibility is quite different! It is recommended for those who work at night. If possible, even if the price rises somewhat, I want 16 LEDs for short type too.
This review is about item#40162421.
Aerial work
5
From Japan
On 2017-01-19 17:17:58
It is popular among workers that the safety belt has become easy to wind
This review is about item#40162403.
Survey of road accessories
2
From Japan
On 2015-11-02 17:09:18
I am using it without problems.
This review is about item#40162403.
Survey of road accessories
2
From Japan
On 2015-11-02 17:08:20
If you attach it to a helmet it is no good to slip rubber. I remove it from the upper band and use it.
This review is about item#40162403.
Construction of highway
5
From Japan
On 2014-07-14 13:15:24
Although the product is normal, it will be saved if the product shipment becomes a little earlier.

Related Products