Buy more than* S$200* and get FREE SHIPPING

45° Elbow Ductile Iron Made Pipe Joints, White

5.00 (4)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
45degree elbow
...see all>
Product Options
ADD TO CART
Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 8 1/4 1PC 1 45degL 39268266 3.99 SGD
Shipped after 2018-01-22
19 10 3/8 1PC 1 45degL 39268275 -
Discontinued
[x]
21 15 1/2 1PC 1 45degL 39268284 3.99 SGD
Shipped after 2018-01-22
25 20 3/4 1PC 1 45degL 39268293 3.99 SGD
Shipped after 2018-01-22
29 25 1 1PC 1 45degL 39268302 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Joint part of the work
5
From Japan
On 2017-05-23 15:44:53
It is easy to use and is a good product! I would like to purchase it next time.
This review is about item#39268284.
Piping repair
5
From Japan
On 2017-01-05 20:04:34
It is something you do not need if you do not have it, but as many are unnecessary, you can buy it from one and be saved.
This review is about item#39268275.
Piping repair
5
From Japan
On 2016-12-24 22:26:19
Product has no problem at all. I am saved because I can purchase from one piece.
This review is about item#39268266.
Used for steam piping
5
From Japan
On 2014-01-23 13:15:44
You can use it without problems all round
This review is about item#39268275.

Related Products