Buy more than* S$200* and get FREE SHIPPING

Elbow Ductile, White Heart Malleable Cast Iron, Pipe Fitting

4.65 (23)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Elbow
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Distance Center to End Surface L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Distance Center to End Surface L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1/4 19 1PC 1 L 39268311 2.13 SGD
Shipped after 2017-06-26
10 3/8 23 1PC 1 L 39268327 2.25 SGD
Shipped after 2017-06-26
15 1/2 27 1PC 1 L 39268336 1.33 SGD
Shipped after 2017-06-26
20 3/4 32 1PC 1 L 39268345 1.90 SGD
Shipped after 2017-06-26
25 1 38 1PC 1 L 39268354 3.25 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.65
23 Customer Reviews
The reviews are automatic translation.
Joint part of the work
5
From Japan
On 2017-05-23 15:45:27
It is easy to use and is a good product! I would like to purchase it next time.
This review is about item#39268336.
Piping of equipment
5
From Japan
On 2017-05-20 23:21:06
It is saved for cheap purchase. I will also purchase it if I have the opportunity.
This review is about item#39268336.
To air piping
5
From Japan
On 2017-04-24 21:32:25
It was cheap and saved. In addition, I will buy next time as well.
This review is about item#39268336.
Piping
1
From Japan
On 2017-04-04 20:40:15
Every time the number is less than the slip, when ordering more quantity, the corrugated cardboard will mostly be damaged and delivered, this is bad packaging, rather than saying the shipping company is bad, pack it with thin cardboard to send such heavy items It seems impossible to imagine that the edges are split. Those who ordered more quantity should recommend checking the quantity in stock firmly. We ordered 60 ~ 120 pieces each time, usually one piece, two pieces but I have trouble to contact, because I waste my time, I am overwhelmed. I think that there are many other than those buyers. I want you to be careful.
This review is about item#39268345.
For rack
5
From Japan
On 2017-02-22 16:24:59
Although I have purchased it many times, there is no problem even compared with a maker item. If it is not used for water piping, the price is cheap and good product.
This review is about item#39268345.
When gas pipe is connected
5
From Japan
On 2016-10-15 05:56:08
Even if it is cheap, we will use no problem at all.
This review is about item#39268336.
Automatic watering device production of vegetable garden
5
From Japan
On 2016-05-29 10:57:04
Product of this brand, although it is very inexpensive, the quality does not have any problem at all
This review is about item#39268336.
DIY
5
From Japan
On 2016-04-29 20:54:15
cheap. There is no problem with use! Please again
This review is about item#39268336.
At the connection of piping
4
From Japan
On 2016-03-01 15:37:23
Still, I just started using it, I do not know the strength, but it is convenient in that it can be purchased regardless of time. However, it is unavoidable that it is inconvenient to shipping costs if you think to purchase only this category.
This review is about item#39268336.
Piping work
5
From Japan
On 2016-02-25 18:53:55
There is no problem in using it.
This review is about item#39268336.

Related Products