Buy more than* S$200* and get FREE SHIPPING

Cross Malleable Cast Pipe Fitting White

4.60 (5)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Cross
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1/4 19 1PC 1 BCR 39268415 -
Discontinued
[x]
10 3/8 23 1PC 1 BCR 39268424 -
Discontinued
[x]
15 1/2 27 1PC 1 BCR 39268433 -
Discontinued
[x]
20 3/4 32 1PC 1 BCR 39268442 -
Discontinued
[x]
25 1 38 1PC 1 BCR 39268451 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To air piping
5
From Japan
On 2017-07-17 20:36:11
Not in the home center etc. Monotaro is well stocked and well priced.
This review is about item#39268415.
Steam piping
5
From Japan
On 2017-06-22 14:41:40
It was used for steam piping. In, out, pressure gauge, steam trap are connected. I am thankful that the cross is so cheap.
This review is about item#39268433.
Moving parts of the work
5
From Japan
On 2017-05-23 15:42:27
The thing is also easy to use well. I would like to purchase on a regular basis.
This review is about item#39268433.
Air piping in the garage
3
From Japan
On 2015-03-09 11:45:15
Surface treatment seems somewhat rough, but it was necessary for plumbing inside the individual garage so it was a sufficient product. It is saved because many products with attractive prices are prepared. Thank you for your next opportunity.
This review is about item#39268424.
Vacuum chuck of wood processing lathe
5
From Japan
On 2013-05-17 18:41:27
Cross fitting was not easy, finally found and saved. Price seems to be cheap and quality does not matter.
This review is about item#39268415.

Related Products