Buy more than* S$200* and get FREE SHIPPING

Socket Ductile Iron Made Pipe Joints, White

4.77 (13)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Socket
...see all
Product Options
ADD TO CART
Nominal Diameter (B) Dimensions L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimensions L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 25 8 1PC 1 S 39268512 2.08 SGD
In stock
3/8 30 10 1PC 1 S 39268521 2.18 SGD
In stock
1/2 35 15 1PC 1 S 39268537 1.93 SGD
In stock
3/4 40 20 1PC 1 S 39268546 2.48 SGD
In stock
1 45 25 1PC 1 S 39268555 3.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:54:16
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#39268512.
Pipe repair
4
From Japan
On 2016-12-24 22:24:44
No problem at all products. Lazy to open the packaging of one by one.
This review is about item#39268512.
AIR hose connection
5
From Japan
On 2016-11-25 21:01:38
Socket to connect the polyurethane hose and special AIR hose saw the need a home center, but considerably higher than the price that I thought I ordered I found this socket. Price is satisfied with less than half.
This review is about item#39268512.
Joint
5
From Japan
On 2016-09-30 21:43:02
Socket malleable cast iron made, but the joint is used in water pipes.
This review is about item#39268537.
The piping of the mold cooling water
5
From Japan
On 2016-04-09 18:27:55
We are using without problems
This review is about item#39268512.
Piping work
5
From Japan
On 2016-02-25 18:52:54
Upon use, there is nothing of the problem.
This review is about item#39268537.
Pipe repair
5
From Japan
On 2015-09-06 19:32:40
Normally we use.
This review is about item#39268537.
Private garage in the air piping
5
From Japan
On 2015-03-09 11:46:49
Although surface treatment seems somewhat sloppy, was enough products in the need because the piping in the private garage. Price is helpful because it provides many attractive products. The next opportunity also to thank you.
This review is about item#39268521.
Gas plumbing
5
From Japan
On 2014-11-18 22:44:19
Use plain, without any problems in a good way
This review is about item#39268537.
Extension joint pony clamp
5
From Japan
On 2014-07-28 09:44:06
Although we use the extension and thread protection without pony clamp the gas pipe, Product because it is shipped in very good condition is one one packaging, beautiful than home improvement, etc.. Of course, size also was perfect.
This review is about item#39268546.

Related Products