Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tee Malleable Cast Pipe Fitting White

4.33 (27)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Cheese
...see all>
Product Options
ADD TO CART
Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 8 1/4 1PC 1 T 39268564 -
Discontinued
[x]
23 10 3/8 1PC 1 T 39268573 -
Discontinued
[x]
27 15 1/2 1PC 1 T 39268582 -
Discontinued
[x]
32 20 3/4 1PC 1 T 39268591 -
Discontinued
[x]
38 25 1 1PC 1 T 39268607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 4
2 star 0
1 star 2
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
Compressor piping
5
From Japan
On 2017-08-20 17:34:08
Improvement point I hope to make packing at shipment smaller
This review is about item#39268607.
Used for water piping
3
From Japan
On 2017-08-05 18:08:13
It is cheaper compared with other companies and can be used without problems. I have not tried durability, but are not it reasonable? I think.
This review is about item#39268573.
Joint part of the work
5
From Japan
On 2017-05-23 15:45:57
It is easy to use and is a good product! I would like to purchase it next time.
This review is about item#39268582.
Piping
1
From Japan
On 2017-04-04 20:34:35
Every time the number is less than the slip, when ordering more quantity, the corrugated cardboard will mostly be damaged and delivered, this is bad packaging, rather than saying the shipping company is bad, pack it with thin cardboard to send such heavy items It seems impossible to imagine that the edges are split. Those who ordered more quantity should recommend checking the quantity in stock firmly. We ordered 50 to 90 items each time, mostly one, two but missing trouble to contact, because time is wasteful, weeping. I want you to be careful.
This review is about item#39268591.
Used for branching of air piping
5
From Japan
On 2017-03-24 12:22:07
It is very cheap because it arrives cheaply and quickly arrives. I will also use it.
This review is about item#39268607.
Piping work
5
From Japan
On 2017-01-17 20:54:45
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#39268582.
For piping
5
From Japan
On 2016-09-29 21:23:36
We stock it as equipment spare parts
This review is about item#39268564.
During machine maintenance
5
From Japan
On 2016-09-25 02:52:08
If you are Monotaro, you can immediately buy it as soon as you search for the size, which is very helpful.
This review is about item#39268564.
Used for piping of irrigation
4
From Japan
On 2016-08-27 15:35:32
It is in use without any problem. I think the nipple (malleable cast iron pipe fitting) is due to the tapered screw, but I can wind the seal tape 6 or 7 turns and screw it for only a few revolutions, I feel uneasy, but I can use it without water leak etc .
This review is about item#39268607.
Buy with Nipple at the same time
3
From Japan
On 2016-08-16 16:58:49
I purchase it with nipple and use it without any problem.
This review is about item#39268591.

Related Products