Buy more than* S$200* and get FREE SHIPPING

Bushing Malleable Cast Pipe Fitting White

4.41 (22)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Bushing
...see all>
Product Options
ADD TO CART
Nominal Diameter B2 Nominal Diameter B1 Nominal Diameter (A) Double-Sided Width SW (mm) Dimensions E (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter B2 Nominal Diameter B1 Nominal Diameter (A) Double-Sided Width SW (mm) Dimensions E (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8 1/4 8x6 17 (hexagon) 12 17 1PC 1 BU 39268661 2.99 SGD
In stock
1/4 3/8 10x8 21 (hexagon) 13 18 1PC 1 BU 39268677 -
Discontinued
[x]
1/4 1/2 15x8 26 (Hexagonal) 16 21 1PC 1 BU 39268686 -
Discontinued
[x]
3/8 1/2 15x10 26 (Hexagonal) 16 21 1PC 1 BU 39268695 -
Discontinued
[x]
1/2 3/4 20x15 32 (hexagon) 18 24 1PC 1 BU 39268704 -
Discontinued
[x]
3/8 3/4 20x10 32 (hexagon) 18 24 1PC 1 BU 39268713 -
Discontinued
[x]
1/2 1 25x15 38 (hexagon) 20 27 1PC 1 BU 39268722 -
Discontinued
[x]
3/4 1 25x20 38 (hexagon) 20 27 1PC 1 BU 39268731 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 4
2 star 1
1 star 0
Review Rating: 4.41
22 Customer Reviews
The reviews are automatic translation.
Water repair
5
From Japan
On 2017-11-19 15:38:22
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#39268686.
Air compressor piping
3
From Japan
On 2017-08-16 02:50:02
It is cheap but necessary and sufficient. I use it without any problem.
This review is about item#39268731.
Used in water piping
3
From Japan
On 2017-08-05 18:08:41
It is cheaper compared with other companies and can be used without problems. I have not tried durability, but are not it reasonable? I think.
This review is about item#39268695.
Machine installation work
5
From Japan
On 2017-07-04 16:00:02
The quality was able to be used without any problem. Shipment was early and it was saved.
This review is about item#39268704.
Ship repair
4
From Japan
On 2017-05-29 18:25:45
There is no use but weak against rust. It would be appreciated if you have the same size in brass or stain.
This review is about item#39268731.
For compressor pneumatic piping
5
From Japan
On 2016-11-16 18:05:28
Air compressor - used for changing the pipe pipe diameter. I could use it without problems.
This review is about item#39268695.
Due to the difference in diameter occurred at the hose joint.
5
From Japan
On 2016-08-30 16:36:22
There was no hands on this part just for this part, and it was delivered the next day regardless of a small amount of arrangements, so it was saved without delay in the work schedule.
This review is about item#39268695.
During piping work
5
From Japan
On 2016-07-25 09:04:16
It is equivalent to a maker item and no problem. It is convenient to purchase from 1 piece.
This review is about item#39268704.
Gas piping
3
From Japan
On 2016-06-20 17:28:29
It can be used normally. Although there are few turns, I wonder if I can have it for reserve at this price.
This review is about item#39268704.
Gas pipe connection
5
From Japan
On 2016-04-05 18:08:54
I will use it without any problem.
This review is about item#39268704.

Related Products