Buy more than* S$200* and get FREE SHIPPING

Plug Malleable Cast Pipe Fitting White

4.59 (17)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Plug
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1/2 10 14 1PC 1 P 39268765 -
Discontinued
[x]
20 3/4 11 17 1PC 1 P 39268774 -
Discontinued
[x]
25 1 12 19 1PC 1 P 39268783 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
End treatment of water piping
5
From Japan
On 2017-09-27 07:59:46
Since I moved the sink, I plugged it with this plug after removing the faucet. I could use it without problems and this price was cheap.
This review is about item#39268765.
Piping
5
From Japan
On 2017-01-17 20:30:58
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#39268765.
For the safety of the stopcock.
5
From Japan
On 2016-12-12 23:04:35
I made a mekura for safety during operation of the stopcock of central heating.
This review is about item#39268765.
Company's factory air piping
5
From Japan
On 2016-12-10 01:04:53
Just cheap! It just arrives, just by ordering from the factory desk computer!
This review is about item#39268765.
Repair of air piping inside maintenance plant
1
From Japan
On 2016-07-10 02:27:17
I did it again ... I understand the old-fashioned size call, but if you say 3/4 it is 19.05 mm Nominal size (screwing) male screw 26.411 It is troubled. I also would like to ask for the size of the actual product. I'm buying a new one for 1/2.
This review is about item#39268774.
LP gas pipe end gas plug not used plugging
5
From Japan
On 2016-05-15 16:47:01
Rust does not come from individual packaging products. Easy stock management.
This review is about item#39268765.
Air tank lid
3
From Japan
On 2016-03-26 09:28:39
I used it for the lid of the air tank. It fulfills the function. I think that the price setting is good.
This review is about item#39268765.
Piping work
5
From Japan
On 2016-02-25 18:51:39
There is no problem in using it.
This review is about item#39268765.
Used as temporary plug for water sprinkle in home garden
5
From Japan
On 2015-12-04 21:44:13
I love the sealability against water leakage and I like it.
This review is about item#39268765.
Pipe cap
5
From Japan
On 2015-10-20 16:34:56
No problem. I think it's good.
This review is about item#39268765.

Related Products