Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Union Malleable Cast Pipe Fitting White

4.53 (15)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Union
Accessories
Gasket
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Double-Sided Width SW (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Double-Sided Width SW (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 31 (octagon) 1/4 33 1PC 1 U 39268792 6.99 SGD
Shipped after 2018-06-25
10 37 (octagon) 3/8 37 1PC 1 U 39268801 -
Discontinued
[x]
15 42 (octagon) 1/2 40 1PC 1 U 39268817 -
Discontinued
[x]
20 49 (octagon) 3/4 47 1PC 1 U 39268826 -
Discontinued
[x]
25 59 (octagon) 1 53 1PC 1 U 39268835 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
Maintenance of factory equipment piping
4
From Japan
On 2017-06-25 15:25:56
The finish of the surface is sloppy, but it does not leak after installation and it fulfills its function firmly. Because it is inexpensive, I continue using it.
This review is about item#39268835.
Machine maintenance
3
From Japan
On 2017-04-08 17:18:28
Although there is no problem in terms of function, the outer diameter is not a perfect circle but it is elliptical. It may be unsuitable for people's eyes.
This review is about item#39268801.
Piping repair
5
From Japan
On 2016-12-24 22:27:44
Product has no problem at all. I am saved because I can purchase from one piece.
This review is about item#39268792.
Air piping
5
From Japan
On 2016-09-01 12:03:05
Although it is solid and quality is satisfactory, L dimension is not 37 mm, 41 mm or more, it is inconvenient to use in a short place.
This review is about item#39268801.
For piping change at a later date
5
From Japan
On 2016-08-17 19:50:23
Although I am worried about rust in the future, I installed it for the time being.
This review is about item#39268826.
Piping repair
4
From Japan
On 2016-06-25 15:41:00
It is cheaper than home center.
This review is about item#39268835.
Piping
5
From Japan
On 2016-05-02 20:44:48
Usage sufficient, low price
This review is about item#39268826.
Repair of water supply piping
5
From Japan
On 2016-04-10 11:09:05
I am using it without problems. I am satisfied with the price as well.
This review is about item#39268826.
Steam plant
3
From Japan
On 2016-03-10 15:36:35
Considering from the price is not dissatisfied, but if the oil of rust prevention is not wiped off before installation it thinks of mixing depending on purpose of use
This review is about item#39268826.
Repair of steam piping
5
From Japan
On 2016-02-29 15:53:20
It is the same as the one used conventionally. Cheap is attractive. Also, since it is in a plastic bag one by one and the size is affixed, it is convenient to store as a spare item.
This review is about item#39268817.

Related Products