Buy more than* S$200* and get FREE SHIPPING

Reducing Elbow Malleable Cast Pipe Fitting White

4.00 (3)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Different diameter elbow
...see all>
Product Options
ADD TO CART
Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 3/8 22 20 10x8 1PC 1 RL 39268844 3.99 SGD
In stock
3/8 1/2 25 26 15x10 1PC 1 RL 39268853 -
Discontinued
[x]
1/2 3/4 30 29 20x15 1PC 1 RL 39268862 -
Discontinued
[x]
3/4 1 35 34 25x20 1PC 1 RL 39268871 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Plumbing of a painting factory
4
From Japan
On 2017-03-30 14:48:30
There is no problem at all. Because it is inexpensive, I ordered again.
This review is about item#39268853.
Air piping
5
From Japan
On 2014-11-24 14:22:15
There is no dissatisfaction especially It is satisfying because it is cheap to use normally.
This review is about item#39268844.
Piping
3
From Japan
On 2013-02-07 13:02:31
Although it feels like getting caught when screwing in a bit, it can be used normally. Of course I will purchase from now on.
This review is about item#39268862.

Related Products