Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Reducing Socket Malleable Cast Pipe Fitting White

4.38 (8)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Different diameter socket
...see all>
Product Options
ADD TO CART
Nominal Diameter B2 Nominal Diameter B1 Nominal Diameter (A) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter B2 Nominal Diameter B1 Nominal Diameter (A) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 3/8 10 x8 28 1PC 1 RS 39268887 3.99 SGD
In stock
3/8 1/2 15 x10 34 1PC 1 RS 39268896 -
Discontinued
[x]
1/2 3/4 20 x15 38 1PC 1 RS 39268905 -
Discontinued
[x]
3/4 1 25 x20 42 1PC 1 RS 39268914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Used for boiler echo hot water supply construction
3
From Japan
On 2017-03-05 14:16:06
As a somewhat different socket, the price is also cheap and it is easy to use and I always use it.
This review is about item#39268905.
Sprinkler system
5
From Japan
On 2016-07-30 09:45:20
It was saved by a quick delivery. It will be saved if you deliver this quickly even if stock is not put on. Things are okay.
This review is about item#39268914.
Piping work
5
From Japan
On 2016-02-25 18:53:32
There is no problem in using it.
This review is about item#39268887.
Conversion of pipe diameter
4
From Japan
On 2015-10-14 19:10:15
I think that it is OK as a thing, but the form is different from a frame mark etc. Unfamiliar funny shape.
This review is about item#39268905.
Plumbing of mold
5
From Japan
On 2015-07-03 08:44:01
I could use it just like other manufacturer's products. Because there are few kinds, I hope things with different sizes.
This review is about item#39268896.
Plumbing work
5
From Japan
On 2014-04-02 14:02:51
It is no substitute for being used up to now. Because it is cheap, it is saved.
This review is about item#39268905.
Air piping
5
From Japan
On 2013-02-27 16:30:13
There is no difference from conventional ones. It's just a little tangy. There is no problem at all
This review is about item#39268896.
Piping
3
From Japan
On 2013-02-07 13:02:14
Although it feels like getting caught when screwing in a bit, it can be used normally. Of course I will purchase from now on.
This review is about item#39268914.

Related Products