Buy more than* S$200* and get FREE SHIPPING

Reducing Cheese Malleable Cast Pipe Fitting White

5.00 (3)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Different diameter cheese
...see all>
Product Options
ADD TO CART
Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 3/8 22 20 10x8 1PC 1 RT 39268923 4.48 SGD
In stock
3/8 1/2 25 26 15x10 1PC 1 RT 39268932 4.54 SGD
In stock
1/2 3/4 30 29 20x15 1PC 1 RT 39268941 3.89 SGD
In stock
1/2 1 33 32 25x15 1PC 1 RT 39268957 5.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Oil piping
5
From Japan
On 2015-02-04 19:04:54
Normally it is good! It is!
This review is about item#39268941.
Compressor air piping
5
From Japan
On 2014-03-19 07:53:46
It was individually wrapped and was easy to use without rust.
This review is about item#39268932.
Water, air piping
5
From Japan
On 2013-12-05 14:20:12
I was able to use it unchanged with other manufacturer's products.
This review is about item#39268932.

Related Products