Buy more than* S$200* and get FREE SHIPPING

Round Nipple, White

4.17 (35)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2302
Shape
Nipple
...see all>
Product Options
ADD TO CART
Length L(mm) Nominal Diameter (B) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Nominal Diameter (B) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 37258 65 1PC 1 65A 45377744 11.99 SGD
Shipped after 2018-04-23
78 3 80 1PC 1 80A 45377753 13.99 SGD
Shipped after 2018-04-23
50 36895 32 1PC 1 32A 45377717 3.99 SGD
Shipped after 2018-04-23
50 36893 40 1PC 1 40A 45377726 3.99 SGD
Shipped after 2018-04-23
58 2 50 1PC 1 50A 45377735 5.99 SGD
Shipped after 2018-04-23
26 1/4 8 1PC 1 8A 39268966 1.99 SGD
Shipped after 2018-04-23
28 3/8 10 1PC 1 10A 39268975 1.99 SGD
Shipped after 2018-04-23
34 1/2 15 1PC 1 15A 39268984 1.99 SGD
Shipped after 2018-04-23
38 3/4 20 1PC 1 20A 39268993 1.99 SGD
Shipped after 2018-04-23
42 1 25 1PC 1 25A 39269002 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 18
4 star 6
3 star 10
2 star 1
1 star 0
Review Rating: 4.17
35 Customer Reviews
The reviews are automatic translation.
Built-in stove replacement
3
From Japan
On 2018-04-05 16:19:45
I have never leaked, but it is unpleasant to get in anywhere. Since thread wear is soft, there is also worry of leakage, so use it as you see.
This review is about item#39268984.
Used as a fitting for a drain valve of an aquarium
3
From Japan
On 2018-04-03 15:48:30
It is an ordinary short nipple. It is used for areas where little pressure is applied, so there is no problem in specifications. It is even better if you can widely unify the dimension A / B size in the entire page of piping material (pneumatic, hydraulic, water etc.).
This review is about item#45377726.
Modification of air compressor
4
From Japan
On 2017-12-22 14:44:34
A little width is also good, so it seems more convenient to use if the center is hexagonal.
This review is about item#39268975.
For exchanging fire hydrant pump cascade.
3
From Japan
On 2017-11-23 15:51:15
Used because the coupled meter hits the piping. There is no problem in particular.
This review is about item#39268975.
Gas piping
3
From Japan
On 2017-11-11 15:42:52
Easy storage because it is contained in bags one by one I bought it by the amount of money when I bought other things
This review is about item#39268984.
Connection of water supply pipe and Flexi water pipe
5
From Japan
On 2017-11-09 12:19:32
It was used as a joint for connecting the Flexi water pipe to the water supply pipe. Because there was packing in the water supply pipe, it was able to prevent water leakage.
This review is about item#39268984.
Air piping
5
From Japan
On 2017-11-06 08:21:40
No problem. It can be used normally. I am constantly using it for repairing plant facilities.
This review is about item#39268966.
Repair of pump equipment
5
From Japan
On 2017-09-25 19:41:10
I made it for replacing old piping. It is equivalent to a leading manufacturer.
This review is about item#45377753.
Water piping repair and air compressor piping
3
From Japan
On 2017-08-16 02:47:02
It is cheap but necessary and sufficient. I use it without any problem.
This review is about item#39268966.
Used in water piping
3
From Japan
On 2017-08-05 18:09:04
It is cheaper compared with other companies and can be used without problems. I have not tried durability, but are not it reasonable? I think.
This review is about item#39268984.

Related Products