Buy more than* S$200* and get FREE SHIPPING

Additional Distribution Board

5.00 (4)
Caution
When used for residence, please set electric leakage circuit breaker as an additional director.In that case, for single phase 3-wire type please install electric leakage circuit breaker with single 3 neutral wire open phase protection.
Panel Rated Value (A)
30
Color (Munsell Color System)
10Y8.5/1
...see all
Product Options
ADD TO CART
Outside Dimensions (Vertical x Horizontal x Depth) (mm) Material Branch Circuit (2P2E) Branch Circuit (2P1E) Number of Spare Circuit Number of Branch Circuit Phase Wire Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimensions (Vertical x Horizontal x Depth) (mm) Material Branch Circuit (2P2E) Branch Circuit (2P1E) Number of Spare Circuit Number of Branch Circuit Phase Wire Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x300x60 The plastic 1 3 2 4 AA / AAA 2 1PC 1 VC3042i 39201181 81.70 SGD
In stock
150x170x60 Made of plastic 0 2 1 2 C size battery 1PC 1 VC2021i 39201163 41.43 SGD
In stock
150x300x60 Made of plastic 0 3 3 3 AA size battery/ C size battery 1PC 1 VC3033i 39201172 73.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Expansion
5
From Japan
On 2016-03-16 14:56:58
Ish a little cheaper!
This review is about item#39201181.
Because of the renovation, expansion of the circuit
5
From Japan
On 2015-06-11 17:30:36
Current status of the distribution board even as it can be used, it was very good so was also able to secure space.
This review is about item#39201172.
Home of the breaker expansion
5
From Japan
On 2014-12-02 23:34:39
At home (detached), absolutely Upon installing additional air conditioning, a dedicated circuit is now required one. Do I install additional breaker only one, but not the whole exchange, was looking for things affordable in distribution board to use in order to be added, was hit went to this product. It is lunch box size, but it is good distribution board. Design is also a smart feeling, other equivalent products If you added to your home can not be found easily. Construction is also easy to, because the position is not the electrical work shop of the business more than anything, you do not have the face of the trader's. In such a background, we are very grateful for that I am dealing with here of mail order.
This review is about item#39201163.
As expansion of distribution board
5
From Japan
On 2013-08-20 14:55:45
Where the circuit of the existing distribution board was purchased for expansion in order to insufficient Was saved and can be installed in a compact, also shop also supports a rapid Specification was also written in detail. Also means you have a chance I'd like a deal
This review is about item#39201163.

Related Products