Buy more than* S$200* and get FREE SHIPPING

Electric Tool Insulation Checker

4.00 (1)
Open Circuit Voltage (V)
650 or less
Battery Life
About a month in the measurement of about 100 times the 1st
Storage Temperature/Humidity Range
RH below -10 - 60 deg C, 70% and (non-condensing, please remove the battery)
Measurement Current
0.5mA, accuracy / +20%, -0% (1Mohm time)
Operating Temperature and Humidity Range
(Non-condensing) RH below 0 - 49 deg C, 90%
Insulation Resistance (Mohm)
Outer box between / and more than 50 internal electrical circuit (DC500V)
Batteries
(AA) four R06P (6V)
Display
By low battery / battery lamp
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
165x71x35
Withstand Voltage
1 minute between outer box / AC3700V the internal electrical circuit
Rated Voltage (V)
DC500
Standard
Complies with (insulation measurement) JIS C 1302-1994
Weight (g)
(Including battery) about 210
Specification
Judgment value(insulation measureament) : 1Mohm or more "pass", accuracy / +10%, -0% Judgement value (continuity measurement) : 500ohm or less, accuracy/+0%,-60%
Accessories
X1 this measurement leads, x1 lines connecting lead, x4 pcs AA batteries (for operation check), 910kohmx1 or self-checking for resistance, x1 or portable plastic case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-3A 39201312 169.90 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Insulation resistance measurement of electric tool
4
From Japan
On 2014-07-18 15:41:14
I bought it so that the person who is not low voltage electricity can check the insulation of the electric tool. Personally, one who meets one by me is suitable for sex, but now low pressure uncompleted school checks will be done and I have bought it. Even those who do not know the treatment of mega can understand the mechanism to some extent and work, so the inspector's accident seems to be 0. We are planning to instruct craftsmen to check out themselves by lending them out.
This review is about item#39201312.

Related Products