Buy more than* S$200* and get FREE SHIPPING

Residential Distribution Board

5.00 (1)
Caution
For all type power tube
Main Capacity (A)
30
Panel Rated Value (A)
30
Branch Circuit (2P2E)
0
Branch Circuit (2P1E)
3
Number of Spare Circuit
1
Number of Branch Circuit
3
Color (Munsell Color System)
10Y8.5/1
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
150x300x60
Material
The plastic
Specification
No space for limiter For exposed or half embedded type.
...see all
Product Options
ADD TO CART
Phase Wire Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phase Wire Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single 2 1PC 1 VGC23031Si 39201662 119.90 SGD
In stock
AA 1PC 1 VGC33031SiH 39201671 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
House's Lee Foam
5
From Japan
On 2012-09-07 09:25:18
Easy wiring and installation in a short time
This review is about item#39201662.

Related Products