Buy more than* S$200* and get FREE SHIPPING

Circuit Breaker, Safety Breaker

5.00 (1)
Rated Breaking Capacity (kA)
2.5
JIS Standard
JIS C 8211 Ann2
Dimensions B (mm)
32
Dimensions D (mm)
57
Dimensions A (mm)
70
Number of Poles
2P
Weight (kg)
0.09
...see all
Product Options
ADD TO CART
Frame Type Number of Elements Reverse Connection Overcurrent Tripping Operation Connectable Wire (mm2) Rated Operating Voltage Dimensions C (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Type Number of Elements Reverse Connection Overcurrent Tripping Operation Connectable Wire (mm2) Rated Operating Voltage Dimensions C (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30AF Residential 1E Possible Thermally activated (Maximum) 8 AC100V 40 20 1PC 1 B-1HEA 20A 39205214 10.06 SGD
In stock
50AF - 2E Possible Thermally activated (Maximum) 8 AC100 100/200 200V 38 40 1PC 1 B-2HA 40A 39205266 38.63 SGD
In stock
50AF - 2E - - - AC100/100/200/200V 38 50 1pc 1 B-2HA 50A 39205275 41.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a breaker of the winch
5
From Japan
On 2015-06-23 22:14:19
Was a commodity in line with the expectations
This review is about item#39205266.

Related Products