Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Breaker

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Ideal for mounting to refrigerator showcase, microwave oven, ice machine, washing machine, warmers, server, vending machine, etc.
Number of Elements
2E
Dimensions (Vetical x Horizontal x Height) (mm)
32x72x45
Breaking Current (A)
1000
Rated Sensitivity Current (mA)
15
Standard Surrouunding Temperature (degree c)
40
Operating Time
Within 0.1sec (high speed type)
Protection Feature
Leakage / overload / short-circuit protection combined
Rated Current (A)
15
Rated Voltage (V)
AC100-125V
Operating Temperature Range (deg C)
-10-40
Number of Poles
2P
Type
Horizontal mounting type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GB-20PB-1 15A 15MA HP 39210062 48.32 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products