Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Breaker

4.00 (1)
Number of Elements
3E
Rated Sensitivity Current (mA)
30
Rated Breaking Capacity (kA)
5/2
Rated Impulse Withstand Voltage (kV)
6
Rated Operating Voltage
AC100/200V
Number of Poles
3P
...see all>
Product Options
ADD TO CART
Rated Current (A) Dimensions D (mm) Reverse Connection Dimensions A (mm) Overcurrent Tripping Operation Frame Operating Time Weight (kg) Connectable Wire (mm2) JIS Standard Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Dimensions D (mm) Reverse Connection Dimensions A (mm) Overcurrent Tripping Operation Frame Operating Time Weight (kg) Connectable Wire (mm2) JIS Standard Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 67.5 - 105(115) - 30AF - 0.4 - JIS C 8201-2-2 Ann2 49 70   1pc 1 GB-3MECS 20A 30MA 39210631 96.99 SGD
Shipped after 2018-01-31
50 67.5 - 105(115) - 50AF - 0.35 - JIS C 8201-2-2 Ann2 49 70   1pc 1 GB-53ECS 50A 30MA 39210692 129.99 SGD
Shipped after 2018-01-31
30 80 - 98(112) - 50AF - 0.43 - JIS C 8201-2-2 Ann 60 75   1pc 1 GB-53KCS 30A 30MA 39210717 129.99 SGD
Shipped after 2018-01-31
40 80 - 98(112) - 50AF - 0.43 - JIS C 8201-2-2 Ann 60 75   1pc 1 GB-53KCS 40A 30MA 39210726 129.99 SGD
Shipped after 2018-02-01
15 67.5 - 105(115) - 50AF - 0.35 - JIS C 8201-2-2 Ann2 49 70   1pc 1 GB-53ECS 15A 30MA 39210656 129.99 SGD
Shipped after 2018-02-01
60 80 - 98(112) - 60AF - 0.44 - JIS C 8201-2-2 Ann 60 75   1pc 1 GB-63KCS 60A 30MA 39210744 139.99 SGD
Shipped after 2018-02-01
30 67.5 - 105(115) - 50AF - 0.35 - JIS C 8201-2-2 Ann2 49 70   1pc 1 GB-53ECS 30A 30MA 39210674 129.99 SGD
Shipped after 2018-02-01
30 67.5 Possible 105(115) Full electromagnetic 30AF (Maximum) 0.1sec 0.4 (Maximum) 22 JIS C 8201-2-2 Ann2 49 70   1PC 1 GB-3MECS 30A 30MA 39210647 94.99 SGD
In stock
20 67.5 - 105(115) - 50AF - 0.35 - JIS C 8201-2-2 Ann2 49 70   1pc 1 GB-53ECS 20A 30MA 39210665 129.99 SGD
Shipped after 2018-02-01
50 80 - 98(112) - 50AF - 0.43 - JIS C 8201-2-2 Ann 60 75   1pc 1 GB-53KCS 50A 30MA 39210735 129.99 SGD
Shipped after 2018-01-31
30 - - - - 50AF - 0.43 - JIS C 8201-2-2 Ann2 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-53KCS 30A 100MA 52810327 129.99 SGD
Shipped after 2018-02-01
60 67.5 - 105(115) - 60AF - 0.37 - JIS C 8201-2-2 Ann2 49 70   1pc 1 GB-63ECS 60A 30MA 39210701 139.99 SGD
In stock
40 67.5 - 105(115) - 50AF - 0.35 - JIS C 8201-2-2 Ann2 49 70   1pc 1 GB-53ECS 40A 30MA 39210683 129.99 SGD
Shipped after 2018-01-31
40 - - - - 50AF - 0.43 - JIS C 8201-2-2 Ann2 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-53KCS 40A 100MA 52810336 129.99 SGD
Shipped after 2018-02-01
50 - - - - 50AF - 0.43 - JIS C 8201-2-2 Ann2 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-53KCS 50A 100MA 52810345 129.99 SGD
Shipped after 2018-02-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Reverse current correspondence
4
From Japan
On 2018-01-19 15:28:08
In relation to installing on the PSC side of the photovoltaic power generation, we chose an object that also supports the leakage in the opposite direction. I think that there is no problem especially.
This review is about item#39210647.

Related Products